Shop All Fountains, Garden Statues & Sculptures
Design Toscano
German Shepherd Puppy Partner Collectible Dog Statue
Mfr # JQ11223
Zoro # G404384604
product price: $23.90
/ea
$23.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Resin
- Weight 1 lbs
- Width 4.5"
- Depth 5 1/2 Inch
- Color Browns
Product Information
- Brand Design Toscano
- MFR # JQ11223
- Zoro # G404384604
- UPC # 840798124485
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 4.5" |
Depth | 5 1/2 Inch |
Height | 6 1/2 Inch |
Details
Material | Resin |
Weight | 1 lbs |
Color | Browns |
Type | Decorative Figure |
Shape | Specialty |
Description
The eyes have it! Few can resist the puppy pleas of a favorite little dog who somehow always manages to tug at the heartstrings. Our German Shepherd is researched for authenticity of breed, sculpted to detail, cast in quality designer resin and then hand painted to get the dog statue markings just right. Each collectible canine is lovingly made of quality designer resin exclusively for Design Toscano. Our dog statues are wonderful gifts for yourself or any canine fan! 41⁄2Wx51⁄2"Dx61⁄2"H. 1 lb."
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Chainsaw Kit (DCCS670X1)
- FIMCO Fimco Threaded Cap, Poly 3/4" (5046375)
- ZEP Shut Off, Plastic (S71701)
- WESTWARD 125 lb. capacity Broadcast Spreader (4UHD2)
- DESIGN TOSCANO Polly the Lady Bug Fairy Garden Helper Statue (DS18026)
- DESIGN TOSCANO Lioness of Namibia Statue (DB383070)
- DESIGN TOSCANO Bunny on Board the Tractor, Garden Gnome Statue (QL1530256)
- DESIGN TOSCANO Abstract Floral Cascading Metal Tower Fountain (FU71751)
- DESIGN TOSCANO Thai Spiritual Wisdom Buddha Sculptural Bust (QS228705)
- DESIGN TOSCANO The Great White Egret Statue (QL1558266)
- GARDEN MOLDS Garden Molds XPL-DOG1212 Dog Memorial Plaque Kit- Pack of 2 (XPL-DOG1212)
- Design Toscano Fountains, Garden Statues & Sculptures