Shop All Holiday Decor
Design Toscano
German Santa Antique Replica Die-Cast Iron Still Action Coin Bank
Mfr # SP1073
Zoro # G005390424
product price: $32.90
/ea
$32.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1 lbs
- Height 9"
- Depth 2.5"
- Width 4"
Product Information
- Brand Design Toscano
- MFR # SP1073
- Zoro # G005390424
- UPC # 846092067336
- Country of Origin China
- Category Holiday Decor
Dimensions
Height | 9" |
Depth | 2.5" |
Width | 4" |
Details
Weight | 1 lbs |
Description
Since the 19th century German St. Nicholas was a legendary kindly bishop who threw gold coins down the chimneys of the poor, it's quite fitting that the original mold for this 1890 classic should also be a bank! Offer a donation by dropping a coin into the bright red cloak of our Design Toscano classic still action bank. Our heavyweight antique replica in authentic foundry iron is a fully hand-painted novelty coveted as a vintage toy collectors' classic replica. With die-cast metal construction, this Father Christmas bank is popular with antique bank collectors and those who want a unique gift or a great desktop collectible. 4"Wx21⁄2"Dx9"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Power Plus Lectern and Rechargeable Battery, Mahogany (M111PLS-MY)
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- PYRAMID Wireless Synchronized LCD Clock, Digital (WSCBLCD-5)
- CELEBRATIONS ADJUSTABLE GARLAND TIE 10PC (72022-10GOSACP)
- DESIGN TOSCANO Old Saint Nick Holiday Stained Glass Window (TF28024)
- DESIGN TOSCANO Beagle Holiday Dog Ornament Sculpture (JH576327)
- DESIGN TOSCANO Honor the Pooch: Border Collie Holiday Dog Angel Ornament Collection (JH170715)
- DESIGN TOSCANO Black Labrador Retriever Holiday Dog Ornament Sculpture (JH576310)
- DESIGN TOSCANO Border Collie Holiday Dog Ornament Sculpture (JH576341)
- DESIGN TOSCANO Golden Retriever Holiday Dog Ornament Sculpture (JH576305)
- DESIGN TOSCANO French Bulldog Holiday Dog Ornament Sculpture (JH576324)
- Design Toscano Holiday Decor