Shop All End Tables
Design Toscano
Galle Art Nouveau Harp Side Table
Mfr # AF8074
Zoro # G305394061
Free Shipping & Returns
$513.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.5"W
- Height 37.5"
- Depth 13"
Product Information
- Brand Design Toscano
- MFR # AF8074
- Zoro # G305394061
- UPC # 840798130554
- Country of Origin Indonesia
- Category End Tables
Dimensions
Width | 17.5"W |
Height | 37.5" |
Depth | 13" |
Description
This turn-of-the-century Art Nouveau table is based on a 1903 design from Emile Galle and features a gracefully flowing, organic "harp" design rising toward uniquely hand-carved mahogany fretwork. Galle was a major contributor to the French art Nouveau movement and was known for his nature inspired furniture designs like this one. A Design Toscano-exclusive, our three tiered replica table is perfect as a functional bedside table, accent piece, or petite bookshelf. A passionate salute to the Art Nouveau era, this table is an investment in European style and serves as a beautiful and practical design. With its height and two shelves, this multipurpose piece is sure to blend smartly with any decor. 171⁄2"Wx13"Dx371⁄2"H. 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKORRA Artificial Rock - Riverbed Brown - Model 105 (105-RB)
- GRAND PATRICIAN Blanket, Twin, 66x90 In., Natural, PK4 (1B07329)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Alabaster, Vinyl (493P01)
- SONNET INDUSTRIES Sonnet Industries T-4691 Suction Cup Atomic Clock with 1.5 in. Numbers and Stand (T-4691)
- DESIGN TOSCANO Lord Langton's Castle Glass-Topped Sculptural Table (CL0006)
- DESIGN TOSCANO The Kasbah Camel Sculptural Side Table (AH22576)
- DESIGN TOSCANO Wisdom Owl Sculptural Side Table (JQ10266)
- DESIGN TOSCANO Egyptian Karnak Temple Side Table and Statuary Pedestal (NE200038)
- DESIGN TOSCANO Moroccan Monkey Business Sculptural Side Table (EU31691)
- DESIGN TOSCANO St. Thomas Aquinas Gothic Side Table (BN3835)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Black, Contemporary (I 2439)
- Design Toscano End Tables