Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Full-Size Chisholm Highland Celtic Cross Statue
Mfr # NG30365
Zoro # G204385542
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 56"
- Width 24.5"W
- Large Spiral 14.5"
Product Information
- Brand Design Toscano
- MFR # NG30365
- Zoro # G204385542
- UPC # 846092001880
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 56" |
Width | 24.5"W |
Details
Large Spiral | 14.5" |
Description
At over four-and-a-half-feet tall, the Celtic Chisholm Cross continues the rich Gothic tradition of spiritual icons dotting the picturesque Scottish countryside. With its prominent medieval heraldic sword and abundant Celtic knot work, we were awestruck by this inspirational original cross sculpture located near Erchless Castle in Scotland. Our Design Toscano-exclusive Celtic Cross statue is cast in quality designer resin with a faux granite finish to lend its medieval mysticism to home or garden. Sand should be placed in the base for extra support. Ships in 3 pieces. Simple assembly required. 241⁄2"Wx141⁄2"Dx56"H. 40 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Spring Hinge, Steel, Door Leaf 1-5/8"W (2060R 4 5X4 26D)
- IGLOO ICE CHEST BLU/GRY 54QT (49025)
- MTD Chute-Discharge (731-0827D)
- MTD Brkt-Hood Pivot (731-10069D)
- DESIGN TOSCANO Bandit, the Raccoon Statue (QM24625001)
- DESIGN TOSCANO Big Rack Buck Deer Statue (JQ7105)
- DESIGN TOSCANO Devil's Thumb Falls Illuminated Garden Fountain (QN154062)
- DESIGN TOSCANO Dam Building Beaver Animal Statue (QM2677800)
- DESIGN TOSCANO French Pleurant Statue: Medium (NG31567)
- DESIGN TOSCANO Pau Hana Hawaiian Tiki Totem Statue (AL1623)
- DESIGN TOSCANO Nature's Blessing Angel Garden Statue (EU2018)
- Design Toscano Fountains, Garden Statues & Sculptures