Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Frolicking Fisherman Two Boys on a Tree Cast Bronze Garden Statue
Mfr # PN6715
Zoro # G704385622
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,558.86
Free 30-Day Returns
Key Features
- Width 43"W
- Depth 23"
- Height 59"
Product Information
- Brand Design Toscano
- MFR # PN6715
- Zoro # G704385622
- UPC # 840798127080
- Country of Origin Thailand
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 43"W |
Depth | 23" |
Height | 59" |
Description
These two friends are spending the summer trying to catch a fish any way they can, even swinging on a rope or hanging out on a limb. Sculpted 360 degrees, and nearly five-foot tall, these two ambitious anglers are excited to be enjoying their vacation. With a classic multidimensional color washed sepia and emerald verdigris bronze patina that brings out all the amazing details of these two laughing adventurous boys, hanging and swinging on an old twisted tree over a pond filled with floating lily pads and sculpted fish. Cast one piece at a time in the traditional lost wax method, which highlights the details of the sculpture. Sure to be a garden focal point, this Design Toscano heirloom quality bronze statue conveys that you take the exterior of your home as seriously as the interior. 43 Wx23 Dx59 H. 121 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL HYDROPONICS GH pH Up Liquid Quart (GL56722090)
- MIDWEST Life Stages Double Door Dog Crate Black 24" x 18" x 21" (LS-1624DD)
- ILC Replacement for Power Wheels Ffr87 Minnie Happy Helpers Jeep Steering Column FOR Jeep (bck86) (FFR87 MINNIE HAPPY HELPERS JEEP STEERING COLUMN F)
- AQUA MAX AquaMax Holding Tank Treatment 6 pk, 6PK (96634)
- DESIGN TOSCANO Ocean's Perch Pelican Statue (QL56458)
- DESIGN TOSCANO Velociraptor Scaled Dinosaur Statue (JQ7803)
- DESIGN TOSCANO Backwoods Troublemakers Speak, Hear, See No Evil Black Bear Statue (HT142927)
- DESIGN TOSCANO Pagoda Lantern Sculpture: Large (NG29870)
- DESIGN TOSCANO Dog s Second Best Friend Grande Fire Hydrant Statue: Grande (NE190020)
- DESIGN TOSCANO Rotweiler Puppy Dog Statue (CF325)
- DESIGN TOSCANO Tiki Gods Statue: The God of the Luau (NG31189)
- Design Toscano Fountains, Garden Statues & Sculptures