Shop All Vases
Design Toscano
French Rococo Centerpiece Comport Urn
Mfr # KY20
Zoro # G005446251
product price: $135.95
/ea
Free Shipping & Returns
$135.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base 6.75"dia.
- Depth 13"
- Height 15.5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
- Width 18"W
Product Information
- Brand Design Toscano
- MFR # KY20
- Zoro # G005446251
- UPC # 840798109543
- Country of Origin China
- Category Vases
Dimensions
Depth | 13" |
Height | 15.5" |
Width | 18"W |
Details
Base | 6.75"dia. |
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Description
This stunningly beautiful, foot-and-a-half wide French Rococo amphora urn will easily be the showstopper on your entry console, dining room or sideboard. The classic faces of serene maidens are flanked by faux ormolu mounts that lead the eye upward to acanthus scroll handles terminating in double dolphin heads. Cast completely in quality designer resin and hand painted in an enviable two-tone bronze patina appropriate to the period, this Basil Street Gallery 18th century replica showpiece preens atop an embellished pedestal base. 18"Wx13"Dx151⁄2"H. 10 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Coffee Table, 31.5" W, 31.5" L, 15.5" H, Laminate Top, Grey (HG-CT315-800X400-GG)
- FLASH FURNITURE Sofa, 35" to 64" x 38", Upholstery Color: Black (BT-70597-SOF-GG)
- TAPESTRY TRADING 10 in Belgium Fouquete Table Runner Burgundy (FOU10BUR)
- FLASH FURNITURE Beige LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BGL-GG)
- DESIGN TOSCANO Grand Plumage Peacock Sculptural Vase (KY1043)
- DESIGN TOSCANO Salon Michele Art Nouveau Vase (PD0023)
- UNIQUEWISE 27 Inch Tall Decorative Artificial Rattan Tabletop Centerpiece Vase (QI003827)
- UNIQUEWISE Ceramic Round Sharp Concaved Top Vase Centerpiece Table Vase Set of 2, Green Large and White Small (QI004346.2)
- ELK HOME Agna Vase, Small (S0017-10064)
- ELK HOME Tellis Vase - Large (H0017-10044)
- UNIQUEWISE Decorative Split Vase Duo Floor Vase - White (QI003999.WT)
- Design Toscano Vases