Shop All Barware and Beverage Service
Design Toscano
Fire Hydrant Cast Iron Bottle Opener
Mfr # SP3210
Zoro # G905387081
product price: $20.90
/ea
$20.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Desk Table
- Width 40 1/8 Inch
- Height 36.75"
- Material Metal / Wood
- Color Browns
Product Information
- Brand Design Toscano
- MFR # SP3210
- Zoro # G905387081
- UPC # 840798122030
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Width | 40 1/8 Inch |
Height | 36.75" |
Details
Type | Desk Table |
Material | Metal / Wood |
Color | Browns |
Style | Mid-Century |
Weight | 52.47 lbs |
Shape | Rectangle |
Front to Back | 15 5/8 Inch |
Features | Have Storage |
Description
Put out the fire by popping the top on your favorite beverage with the fireman's best friend! Hand-crafted exclusively for Design Toscano using the time-honored sand cast method, this antique replica cast iron bottle opener is hand painted in a vintage spark plug red-tone to play up its sculptural style. A favorite after hours at the firehouse! 2"Wx1⁄2"Dx5"H. 1⁄2 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Bus Tub Lid, Polypropylene, Green (2108900)
- ROBOT COUPE Lid R4/R6 Rob (RA420)
- DEXTER RUSSELL Plastic Knife Pouch/Scabbard 18 In (42027)
- AMERICAN METALCRAFT Round Chafer, Stainless/Gold, 7 qt. (GOLDAGRD18)
- DESIGN TOSCANO Grizzly Bear of the Woods Cast Iron Bottle Opener (SP1622)
- DESIGN TOSCANO A Cold Bottle of Beer Cast Iron Bottle Opener (QH17813)
- DESIGN TOSCANO Frog King Cast Iron Bottle Opener (SP1571)
- DESIGN TOSCANO Fish Bones Skeleton Cast Iron Bottle Opener (QH17808)
- DESIGN TOSCANO Moo Likes the Brew: Cow Cast Iron Bottle Opener, PK 2 (SP9407)
- DESIGN TOSCANO Hobgoblin Beer Cast Iron Bottle Opener (SP1506)
- PACIFICO Keychain Beer Bottle Opener (24642)
- Design Toscano Barware and Beverage Service