Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Farmer Frank Garden Statue
Mfr # QL2734
Zoro # G804384518
product price: $84.90
/ea
Free Shipping & Returns
$84.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frank Height 20"
- Frank Width 9"
- Frank Depth 7"
Product Information
- Brand Design Toscano
- MFR # QL2734
- Zoro # G804384518
- UPC # 846092024391
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Frank Height | 20" |
Frank Width | 9" |
Frank Depth | 7" |
Description
One of childhood's joys is planting a seed, and then watching it grow! Whether you display our adorable little boy gardener sculpture in your flowerbed or in your entryway, this little boy statue is inspirational indoors or out! Incredibly detailed from Frank's straw hat to garden tool, this Toscano exclusive garden statue is cast in quality designer resin and expertly hand-painted one piece at a time. Frank: 9"Wx7"Dx20"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Tire Plug Kit For Contains 6 Perma Strip Plugs, Inserting Needle; 752-147 (752-147)
- NATURE SPRING 5.5” Wall Thermometer Display, Decorative Indoor/Outdoor Temperature and Hygrometer Humidity Gauge (804480XIE)
- TAYLOR TECHNOLOGIES Complete Chlorine FAS DPD Test Kit (TA35618)
- ZORO SELECT Deer Fence, 7 ft. H, 100 ft. L, Black (2A040006)
- DESIGN TOSCANO Disco Tony, Gnome Fever Statue (QM15010)
- DESIGN TOSCANO Just Kidding Around Baby Goat Animal Statue (JQ11292)
- DESIGN TOSCANO Jack Russel Terrier Puppy Partner Collectible Dog Statue (JQ100672)
- DESIGN TOSCANO Ascending Angel Sculpture: Medium (KY71385)
- DESIGN TOSCANO King of Beasts Lion Sculpture (JE43201)
- DESIGN TOSCANO Praying Seated Ayutthaya Thai Buddha Statue (KY69963)
- PROPATION 17 in. Solar Pathway Stainless Steel Outdoor Stake Lighting for Garden, Silver (PR2178133)
- Design Toscano Fountains, Garden Statues & Sculptures