Shop All Planters & Window Boxes
Design Toscano
European-Style Metal Window Box
Mfr # ZJ91
Zoro # G905387746
product price: $117.90
/ea
Free Shipping & Returns
$117.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 34"W
- Height 10.5"
- Depth 12.5"
Product Information
- Brand Design Toscano
- MFR # ZJ91
- Zoro # G905387746
- UPC # 846092096855
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 34"W |
Height | 10.5" |
Depth | 12.5" |
Description
Dress up a spot for seasonal greenery or create a mini-garden almost anywhere with our planter boxes that add Old World grace and timeless, European style to windows and decks! Like those seen along Parisian streets and charming English villages, our Design Toscano unique almost yard-long window boxes are crafted of 7⁄8" tubular steel in a durable, rust-resistant, powder-coated, lustrous chocolate brown finish. Create your own lush and lovely living focal points with our spectacular Design Toscano exclusives! Simple assembly required. 34"Wx121⁄2"Dx101⁄2"H. 9 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Valve Kit (70-0009)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Blue Professional Grade Fiberglass Handle (49451)
- ARS Weeding Sickle (KNK-MT211)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- DESIGN TOSCANO Flora, Roman Nymph of Flowers Sculptural Head Planter (DS19184)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Large (SP24)
- MAYNE Caprio Hanging Planter - White (3885-W)
- BLOEM PLANTER YELLOW 12"" (SP1223)
- BLOEM 16 in. D Plastic Dayton Planter Coral (DAY1621)
- MAYNE Fairfield 28in Tall Planter - Black 2-Pack (7847-B)
- Design Toscano Planters & Window Boxes