Shop All Dining Room Chairs
Design Toscano
English Chippendale Armchair
Mfr # AF1008
Zoro # G805446222
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$910.86
Free 30-Day Returns
Key Features
- Includes Set of Six Chairs includes 2 armchairs and 4 side chairs.
- Armchair Dimmentions 24"Wx23"Dx39.5"H. 18 lbs.
- Fabric Content 100% Dacron
- Seat 20"Wx17.5"D
- Floor to top of seat 18"H.
Product Information
- Brand Design Toscano
- MFR # AF1008
- Zoro # G805446222
- UPC # 846092010530
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Back Height | 21.5" |
Details
Includes | Set of Six Chairs includes 2 armchairs and 4 side chairs. |
Armchair Dimmentions | 24"Wx23"Dx39.5"H. 18 lbs. |
Fabric Content | 100% Dacron |
Seat | 20"Wx17.5"D |
Floor to top of seat | 18"H. |
Side Chair | 23"Wx22"Dx39.5"H. 14 lbs. |
Description
With truly exceptional hand-carving of acanthus, scrolls, and foliage and a warm, rich pine finish you won't find elsewhere, this Toscano-exclusive chair is in a class all its own! On claw-and-ball feet, the ornate carving that requires three days to complete, rises toward a filigree back that showcases the carvers art to full advantage. Our traditional European chair, with comfortable suspension and upholstery in a quality jacquard of gold and blue stripes, create a classic heirloom. Our work of furniture art is as comfortable as it is beautiful. Armchair: 24"Wx23"Dx391⁄2"H. 18 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Serene Collection Task Chair with Black Frame (S13MBVSVBK)
- UNIVERSAL Metal Mesh Bookends, 5 3/8" x 6 3/4", Black (UNV20025)
- HIGHBOY PopChiavaryPadCoverPk4RedP98 Polyester Poplin Chiavary Chair Cushion Cover Red 4PK (HI373199)
- TRADEMARK FINE ART Danhui Nai 'Sunrise Painting' Canvas Art, 16x32 (WAP10713-C1632GG)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- DESIGN TOSCANO Bacall Waterfall Curved Back Dining Chair Set (AF951787)
- DESIGN TOSCANO Charles II Chairs, Chairs, PK 6 (AF92025)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black, PK 4 (QI004222.BK.4)
- Design Toscano Dining Room Chairs