Shop All Walking Aids
Design Toscano
Empress Collection: Proud Peacock Solid Hardwood Walking Stick
Mfr # TV6229
Zoro # G505387023
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37"
- Width 1"W
- Depth 5"
Product Information
- Brand Design Toscano
- MFR # TV6229
- Zoro # G505387023
- UPC # 846092046041
- Country of Origin India
- Category Walking Aids
Dimensions
Height | 37" |
Width | 1"W |
Depth | 5" |
Description
The incredibly carved, barley-twist hardwood shaft of this practical and stylish walking stick brings to mind dapper British gentlemen walking along the streets of London. The renewed popularity of this timeless accessory prompted us to offer this exclusive, Design Toscano collectible classic with a polished chrome handle and rubber end tip. This decorative walking stick is not weight bearing and is not intended for orthopedic use. Each 5"Wx37"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Bacitracin Ointment 0.9 Gm Foil, 144/Bx, 144PK (781930)
- SUNBEAM Heating Pad 3 settings Light Blue 12-in W X 15-in L Light Blue (2101860)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (11051 OR)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (203724)
- DESIGN TOSCANO The Padrone Collection: Crook Handle Pewter Walking Stick (PA900)
- DESIGN TOSCANO Empress Collection: Kingsley Brass Solid Hardwood Walking Stick (TV6217)
- DESIGN TOSCANO Empress Collection: Dapper Dan Solid Hardwood Walking Stick (TV10612)
- DESIGN TOSCANO Empress Collection: Top Hat and Tails Solid Hardwood Walking Stick (TV10475)
- DESIGN TOSCANO Empress Collection: Flamboyant Floral Solid Hardwood Walking Stick (TV10537)
- DESIGN TOSCANO Lord Nelson Brass Telescope Solid Hardwood Walking Stick (TV6250)
- ROSCOE MEDICAL 300 lb Small Base Quad Cane, Black , 6PK (CNQSB)
- Design Toscano Walking Aids