Shop All Walking Aids
Design Toscano
Empress Collection: Majestic Wolf Solid Hardwood Walking Stick
Mfr # TV10578
Zoro # G405386980
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1"
- Width 5"W
Product Information
- Brand Design Toscano
- MFR # TV10578
- Zoro # G405386980
- UPC # 840798105910
- Country of Origin India
- Category Walking Aids
Dimensions
Height | 38" |
Depth | 1" |
Width | 5"W |
Description
Stylish and functional, our hardwood and polished chrome Majestic Wolf walking stick is a fashion accessory required with a gentleman's top hat and tails. Our Design Toscano hand-crafted, collectible, hardwood walking cane features a quality polished chrome electroplated metal finish and an ornamental crook handle displaying remarkable artistic detail and sure to lend style to any collection. This handsome walking stick boasts a polished ebonized hardwood shaft, which has been expertly lacquered with a matte clear coat finish to protect the wood. Fitted with a polymer ferrule tip and smart polished chrome electroplated metal collar. This decorative walking stick is not weight bearing and is not intended for orthopedic use. 5"Wx1"Dx38"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Incontinence Pull-On Pant, 46in to 52in (560-7001-1924)
- WELCH ALLYN CAL-KEY, ASSY, M690/692 (06138-000)
- STERICYCLE Sharps Mailback System, 2 Gal., Screw Lid (2G2V4)
- MEDLINE Gauze, Non-Wvn, Cotton, 4"x4", PK50 (PRM21444)
- DESIGN TOSCANO The Padrone Collection: Classic Ornate Pewter Walking Stick (PA6000)
- DESIGN TOSCANO Empress Collection: Kingsley Brass Solid Hardwood Walking Stick (TV6217)
- DESIGN TOSCANO The Padrone Collection: Ornate Ball Pewter Walking Stick (PA400)
- DESIGN TOSCANO The Padrone Collection: Hunting Dog Pewter Walking Stick (PA200)
- DESIGN TOSCANO Empress Collection: Direct Path Compass Solid Hardwood Walking Stick (TV6170)
- DESIGN TOSCANO Empress Collection: Art Nouveau Swag Solid Hardwood Walking Stick (TV10340)
- FIRST VOICE Blue Basic Rollator (MDS86850EB)
- Design Toscano Walking Aids