Shop All Walking Aids
Design Toscano
Empress Collection: Direct Path Compass Solid Hardwood Walking Stick
Mfr # TV6170
Zoro # G605387022
product price: $53.90
/ea
$53.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"W
- Height 36"
- Depth 2"
Product Information
- Brand Design Toscano
- MFR # TV6170
- Zoro # G605387022
- UPC # 846092033256
- Country of Origin India
- Category Walking Aids
Dimensions
Width | 2"W |
Height | 36" |
Depth | 2" |
Description
Practical and stylish, our walking stick is a required accessory almost any time we venture from home. Its renewed popularity prompted us to bring you this exclusive classic from a premier manufacturer. Our collectible, polished hardwood stick boasts a high-quality polished brass handle. This decorative walking stick is not weight bearing and is not intended for orthopedic use. Approx. 34"-36"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 2 in x 12 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP122)
- ACE Wrap Around Wrist Support, Black, PK12 (207220)
- FLEMING SUPPLY Electric Neck / Shoulder Warmer Heating Pad, 3 Settings, Auto Off, Front Clasp, Detachable Cord, Tan (499854KWB)
- J.R. WATKINS Orginal Pain Relieving Liniment 11 oz (02317)
- DESIGN TOSCANO Empress Collection: Proud Peacock Solid Hardwood Walking Stick (TV6229)
- DESIGN TOSCANO The Padrone Collection: Elephant Pewter Walking Stick (PA9099)
- DESIGN TOSCANO The Rolling Road Solid Hardwood Walking Stick (TV6177)
- DESIGN TOSCANO The Padrone Collection: Heraldic Lion Pewter Walking Stick (PA90101)
- DESIGN TOSCANO The Padrone Collection: Claw and Ball Pewter Walking Stick (PA111)
- DESIGN TOSCANO Lord Nelson Brass Telescope Solid Hardwood Walking Stick (TV6250)
- DYNAREX Dynarex DynaGo HD Bariatric Rollator, 500 lbs. Capacity, Blue (10203)
- Design Toscano Walking Aids