Shop All End Tables
Design Toscano
Egyptian Karnak Temple Side Table and Statuary Pedestal
Mfr # NE200038
Zoro # G105394049
Free Shipping & Returns
$541.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Design Toscano
- MFR # NE200038
- Zoro # G105394049
- UPC # 840798132442
- Country of Origin Philippines
- Category End Tables
Description
Turn any space into an Egyptian palace with our distinctive, one-of-a-kind, architectural riser base replicating those outside the temple of Karnak. Our dramatic Egyptian pedestal table is ringed with rich hieroglyphics and the figures of antiquity, hand-scribed into the pedestal and circled top and bottom with a classic lotus design. Cast in fiberglass-reinforced designer resin and dramatically accented with real gold and silver leaf for indoor display. Timeless and inspirational as a side table, or making a statement as a statuary plinth, our Design Toscano exclusive is an impressive architectural accent for a home theatre, a luxury spa bath, or anywhere exotic drama is de-rigueur. This dramatic pedestal table statuary pedestal is sure to make a statement! 231⁄2"dia.x20"H. 23 lbs.
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
- SAFCO 19.75" D, 29.50" W, Gray, Steel/Compressed Wood (1923GR)
- BIGGIES SCENES Window Well Scenes-Tree, 120 in wide x 60 in high (BG-WW-TRE-120)
- BESTAR 28.40" W Lateral File, Dark Chocolate, Dark Chocolate (65635-2179)
- DESIGN TOSCANO Wise Quack Rubber Duck Sculptural Side Table (JQ8609)
- DESIGN TOSCANO Galle Art Nouveau Harp Side Table (AF8074)
- DESIGN TOSCANO Lord Langton's Castle Glass-Topped Sculptural Table (CL0006)
- DESIGN TOSCANO Moroccan Monkey Business Sculptural Side Table (EU31691)
- DESIGN TOSCANO St. Thomas Aquinas Gothic Side Table (BN3835)
- DESIGN TOSCANO Wisdom Owl Sculptural Side Table (JQ10266)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Unfinished (OT-15E2)
- Design Toscano End Tables