Shop All Accent Furniture and Storage
Design Toscano
Egyptian Columns of Luxor Shelves
Mfr # AD868372
Zoro # G105446182
product price: $4,275.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$4,275.00
Free 30-Day Returns
Key Features
- Overall Depth 21"
- Overall Height 82"
- Width 76"W
- Shelves overall 76" long x 16" deep x 3/4" thick
- Distance between shelves 16"H.
Product Information
- Brand Design Toscano
- MFR # AD868372
- Zoro # G105446182
- UPC # 846092004829
- Country of Origin Philippines
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 21" |
Overall Height | 82" |
Width | 76"W |
Details
Shelves overall | 76" long x 16" deep x 3/4" thick |
Distance between shelves | 16"H. |
Description
Rising like the famed Egyptian columns for which it is named, our seven-foot-tall work of furniture art is intricately carved and crowned with lotus leaf capitols. Cast in quality designer resin and dramatically hand-painted with rich hieroglyphics and the figures of antiquity, our replica is highlighted by a weathered, faux stone finish with real gold leaf accents. Set with three over six-foot wide expanses of tempered glass to showcase your collectibles and artifacts. Columns arrive in 6 boxes for safety in shipping. 76"Wx21"Dx82"H. 144 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED CHARGING CORD MS4000 (EZBIC-CORD)
- ROYAL LUXE Cotton Damask Dot Mattress Pad, White, Full (709502)
- R & R TEXTILE Pillow Case, Standard, 42x36 In., PK12 (X32000)
- OFFICESOURCE Stacked Seating Black Chair Dolly (3080DOLLYBK)
- DESIGN TOSCANO Wine and Dine Sculptural Glass-Topped Table (EU32574)
- DESIGN TOSCANO Renenutet Egyptian Cobra Goddess Glass-Topped Table (CL5057)
- DESIGN TOSCANO Royal Egyptian Cheetahs Sculptural Glass-Topped Console (KY559534)
- DESIGN TOSCANO Coat of Arms Gothic Revival Armoire (AF4546)
- DESIGN TOSCANO Beacon Hill Hardwood Wall Curio Cabinet (BN1763)
- DESIGN TOSCANO Broadgate Grand Curio Presentation Case (DY120701)
- HOFFMASTER Guest Towel Basket, Chrome, Rectangular (BSK2101)
- Design Toscano Accent Furniture and Storage