Shop All Outdoor Wall Décor
Design Toscano
Dolphin Welcome Statue
Mfr # QM13001
Zoro # G205387538
$48.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Depth 6"
- Width 12.5"W
- Height 8"
Product Information
- Brand Design Toscano
- MFR # QM13001
- Zoro # G205387538
- UPC # 846092091881
- Country of Origin China
- Category Outdoor Wall Décor
Dimensions
Depth | 6" |
Width | 12.5"W |
Height | 8" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
You can roll out the coastal welcome mat with this school of dolphins who'd love to make a splash in your home or garden. Our Design Toscano-exclusive, dolphin statue, complete with five of happy marine mammals, is sculpted 360 degrees for an even wider welcome! Cast in quality designer resin, this dolphin sculpture is hand-painted as the perfect house-warming gift with a little bit of coastal hospitality! Another Design Toscano-exclusive garden animal statue! 121⁄2"Wx6"Dx8"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARS Telescopic Hedge Shear (HS-K900Z)
- STENS Traction Cable For Toro Oem : 115-8436 290-943 (290-943)
- AMERIMAX HOME PRODUCTS BRN Dripper Flipper (3703019)
- UNGER nLite Hose 82 Foot (NL25G)
- DESIGN TOSCANO Thornbury Ornamental Metal Garden Window Trellis, PK 2 (FZ91579)
- DESIGN TOSCANO Thornbury Ornamental Metal Garden Window Trellis (FZ1579)
- DESIGN TOSCANO The Raven's Perch Wall Sculpture (NG34872)
- DESIGN TOSCANO Spiritual Path Angel Wall Sculpture (DB43016)
- DESIGN TOSCANO Beware of Cat Italian Wall Sculpture: Attenti al Gatto (NG31604)
- DESIGN TOSCANO Oak King Greenman Wall Sculpture (QL57154)
- MAYNE Woodhaven Address Sign Post - White (5812-W)
- Design Toscano Outdoor Wall Décor