Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Devil's Thumb Falls Illuminated Garden Fountain
Mfr # QN154062
Zoro # G204385832
product price: $149.95
/ea
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 17.5"
- Width 13"W
- Large Spiral 10"
Product Information
- Brand Design Toscano
- MFR # QN154062
- Zoro # G204385832
- UPC # 840798116343
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 17.5" |
Width | 13"W |
Details
Large Spiral | 10" |
Description
You'll be hard pressed to find a more naturalistic garden fountain than this amazingly detailed work of functional fountain art! Six streams of water cascade down four tiers of this rocky canyon into four LED illuminated pools to be admired day or night, creating a peaceful in-home oasis. The Devil's Thumb Falls fountain is perfectly sized to be placed anywhere, from a deck to a patio. Cast in quality designer resin and hand-finished to replicate a natural stone waterfall, this investment in garden art features an integrated, UL-listed, indoor/outdoor pump that brings the soothing sound of falling water to your home. Another creative sculptural fountain from the Design Toscano "Small Wonders" collection that will make a delightful gift for yourself or a friend! 13"Wx10"Dx171⁄2"H. 12 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL VALLEY Coop Poop 25LB GDN Food (HGR243CP25)
- AFTERMARKET 8083071-72 H Link for Hitachi Backhoe (BAL10-0197)
- MTD Flail (91459B)
- AFTERMARKET Seal Kit (AM36221)
- DESIGN TOSCANO Mr. Bad Attitude Unwelcoming Garden Gnome Statue (AL170011)
- DESIGN TOSCANO Divine Swine Life-Size Farm Pig Statue (NE120073)
- DESIGN TOSCANO Kandinsky Spiral Cascading Garden Fountain (SS12468)
- DESIGN TOSCANO Dog's Second Best Friend Fire Hydrant Statue (QL5468)
- DESIGN TOSCANO Kahuna Tiki Surfer Dude Statue (AL60180)
- DESIGN TOSCANO The Nara Temple: Asian Garden Pagoda Sculpture (EU7430)
- SUN GRO HORTICULTURE 1.5 CUFT Flower & Vegetable Garden Soil (SU572132)
- Design Toscano Fountains, Garden Statues & Sculptures