Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Dalmatian Puppy Dog Statue
Mfr # CF244
Zoro # G904385347
$62.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10"W
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Height 5.5"
- Large Spiral 8"
Product Information
- Brand Design Toscano
- MFR # CF244
- Zoro # G904385347
- UPC # 846092024919
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 10"W |
Height | 5.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Large Spiral | 8" |
Description
Few can deny the tug-at-the-heartstrings draw of this timeless image of man's best friend. Designed in Bagni di Lucca, Italy by the artisans of the renowned Castagna workshop, each Dalmatian puppy statue is researched for authenticity of breed. The attention to detail in this Dalmatian puppy dog sculpture is absolutely exquisite, and features finely sculpted "living" eyes. Each dog statue is lovingly made of quality designer resin and then hand-painted by skilled Castagna artisans exclusively for Design Toscano. This Dalmatian puppy dog figurine is for the "discriminating dog lover" and makes the perfect gift for any canine aficionado. 10"Wx8"Dx51⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTLINE/DEX VENTILATION RV 1414 Inch x 1414 Inch 218 Inch Depth With Radius Corner Polar White (VA0445-34)
- KENYON Trenching Shovel, 48 in L American Ash Wood Handle (89024GRA)
- B&B CHARCOAL Oak Lump Charcoal 10Lb (00043)
- BRIGGS & STRATTON Fuel Tank Cap (394818S)
- DESIGN TOSCANO Gertie, the English Flower Fairy Statue: Set of Two (QM914015)
- DESIGN TOSCANO The Four Goddesses of the Seasons Statue: All Four Season Statues (NE490060)
- DESIGN TOSCANO Roman Doric Column Classical Fluted Architectural Plinth: Tall (NE800105)
- DESIGN TOSCANO Archibald the Baby Gnome Statue (QM2693470)
- DESIGN TOSCANO Sarah the Lady Bug Fairy Garden Helper Statue (DS18041)
- DESIGN TOSCANO Stinky the Garden Gnome Statue (QM2432400)
- DESIGN TOSCANO Flowers for Felicity Little Girl Garden Statue: Medium (NG30540)
- Design Toscano Fountains, Garden Statues & Sculptures