Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Cupid Message of Love Statue
Mfr # SH94142
Zoro # G204385030
product price: $117.90
/ea
Free Shipping & Returns
$117.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 8.5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Height 22"
- Width 13"W
Product Information
- Brand Design Toscano
- MFR # SH94142
- Zoro # G204385030
- UPC # 846092081523
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 8.5" |
Height | 22" |
Width | 13"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
Irrepressible, childlike charm, a heartwarming pose and a sweet face all reveal our young cupid's romantic nature. Sculpted with detail from chubby tummy to feathered wings, our angel is cast in quality designer resin with a faux antique stone finish. Whether gracing a formal garden, serving as a terrace centerpiece or accenting at a wedding, our Design Toscano cherub statue original shoots his arrow to bring all under his magical spell of love. 13"Wx81⁄2"Dx22"H. 7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TISTHESEASON Electronic Mini Finger Drum Set (TI1258897)
- STENS Tie Rod Drag Link 245-104 For John Deere Most 102, 105, 115 Gy21250 (245-104)
- REMCO Tuffy Unbreakable Scoop Shovel (14449)
- VICTOR Trap Mole (0631)
- DESIGN TOSCANO Tranquil Guardian Angel Statue (SH94196)
- DESIGN TOSCANO Prehistoric Parasaurolophus Dinosaur Egg Hatchling Garden Statue (QM2822700)
- DESIGN TOSCANO Bunny Bunch Welcome Sign Statue (HF317387)
- DESIGN TOSCANO Kandinsky Spiral Cascading Garden Fountain (SS12468)
- DESIGN TOSCANO Leopard's Kingdom Garden Statue (HF307536)
- DESIGN TOSCANO Resting Serene Baby Buddha Garden Statue (EU22736)
- DESIGN TOSCANO Copper Botanical Garden Fountain (SS12376)
- Design Toscano Fountains, Garden Statues & Sculptures