Shop All Wall Art & Decor
Design Toscano
Crucifixion Wall Sculpture
Mfr # EU33782
Zoro # G105387300
product price: $77.90
/ea
Free Shipping & Returns
$77.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22"
- Large Spiral 2"
- Width 10.5"W
Product Information
- Brand Design Toscano
- MFR # EU33782
- Zoro # G105387300
- UPC # 846092020539
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 22" |
Width | 10.5"W |
Details
Large Spiral | 2" |
Description
Attended by angels and disciples, Christ submits to the Father in this 1521 stunning classic by Della Robbia. Virtually indistinguishable from the ceramic glaze works popularized by this famous family of Italian Renaissance artists, "Crucifixion" is actually cast in quality designer resin and hand-painted in traditional blue and crme hues with faux gilding exclusively for Toscano.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Lumina Full Murphy Bed with Desk and Storage Cabinet (83W), White Chocolate (85890-31)
- FRIGIDAIRE Refrigerator Door HinBearing (240328201)
- FLASH FURNITURE Rectangle 32.5" W, 67.5" L, 28.75" H, Plastic Top, Brown (DAD-YCZ-172-61-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- DESIGN TOSCANO Angelica Maria Sculptural Bust (JQ11340)
- DESIGN TOSCANO Greek Ironwork Spartan Horse (SP806)
- DESIGN TOSCANO Fairies of the Enchanted Grove Wall Sculptures: Set (CL94919)
- DESIGN TOSCANO Le Bouquet Grand Sculptural Wall Frieze (NG328905)
- DESIGN TOSCANO Crotchety Crank Tree Ent Wall Sculpture (CL52272)
- DESIGN TOSCANO African Giraffe Trophy Wall Sculpture (KY2069)
- TRADEMARK FINE ART Hilary Winfield 'Up With The Sun Orange Green' Canvas Art, 16x47 (ALI23087-C1647GG)
- Design Toscano Wall Art & Decor