Shop All Wall Art & Decor
Design Toscano
Crucifixion of Christ Cross Wall Sculpture: Medium
Mfr # EU34456
Zoro # G705387205
product price: $62.90
/ea
$62.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20"
- Width 13.5"W
- Depth 3"
Product Information
- Brand Design Toscano
- MFR # EU34456
- Zoro # G705387205
- UPC # 840798113991
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 20" |
Width | 13.5"W |
Depth | 3" |
Description
Images often take us where words fail. This crucifix is a powerful image of the body of Christ that was sacrificed for true believers, and a wonderfully spiritual reminder for a memorial wall. A powerful visual reminder of God s love, this inspirational cross serves as a witness of hope to the world. This traditional Catholic icon, scaled for smaller spaces, was crafted by artisans in quality designer resin and hand painted in natural tones exclusively for Design Toscano. Commemorate baptisms, births, anniversaries, weddings, ordinations and other special spiritual occasions with our meaningful statuary collection. 131⁄2 Wx3 Dx20 H. 4 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Set of 12 Moving Blanket, Dual Layer, Padded for Protecting Furniture, Storage, Shipping (776696HQT)
- FLASH FURNITURE 21"W Navy Blue Dot Fabric Church Chair w/Book Rack, 4PK (4-FD-CH0221-4-GV-S0810-BAS-GG)
- DESIGN TOSCANO Ancient Egyptian Ankh Wall Plaque (WU76281)
- SARO LIFESTYLE SARO 198P.M18S 18 in. Square Jardin du Luxembourg Floral Down Filled Pillow Multi Color (198P.M18S)
- DESIGN TOSCANO Silver King Golf Ball Advertisement Cast Iron Golfer Statue (SP6006)
- DESIGN TOSCANO Animal Masks of the Savannah Wall Sculptures Elephant (QS91812)
- DESIGN TOSCANO Egyptian Goddess Isis Pyramid Treasure Box Sculpture (WU74577)
- DESIGN TOSCANO The Love Letter Sculptural Box (PD2055)
- DESIGN TOSCANO King Arthur's Golden Chalice Gothic Sculpture, PK 2 (CL96121)
- DESIGN TOSCANO Rampant Tranquility Jungle Jaguar Panther Statue, PK 2 (KY92408)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia III' Canvas Art, 14x14 (WAP0050-C1414GG)
- Design Toscano Wall Art & Decor