Shop All Wall Art & Decor
Design Toscano
Crotchety Crank Tree Ent Wall Sculpture
Mfr # CL52272
Zoro # G905387180
product price: $49.90
/ea
$49.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1.5"
- Width 13.5"W
- Height 15"
Product Information
- Brand Design Toscano
- MFR # CL52272
- Zoro # G905387180
- UPC # 846092011841
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 1.5" |
Width | 13.5"W |
Height | 15" |
Description
Artist Liam Manchester sculpted his imaginative Crotchety Crank Tree Ent to peer from your home or garden walls. Patterned after the eerie Middle Earth ents, our Toscano exclusive is cast in quality designer resin and painstakingly hand-painted from gnarled, woody fingers to lush, leafy beard. 131⁄2"Wx11⁄2"Dx15"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA ERGONOMICS SitStand Laptop Desk 26" Black Embossed (ERK-CV26BE)
- BAXTON STUDIO Asami Mid-Century Modern Walnut Brown Finished Wood and Synthetic Rattan Full Size Platform Bed (183-11116-9407-Zoro)
- NATIONAL PUBLIC SEATING Rectangle Height Adjust Science Lab Table, 24" x 48, 24" X 48" X 22.25-37.25", Black (SLT3-2448C)
- WESTCLOX Westclox 70010 Twin Bell Quartz Alarm Clock (70010)
- DESIGN TOSCANO The Chariot Procession of the Pharaoh Egyptian Statue (KY546531)
- DESIGN TOSCANO The Hear-No, See-No, Speak-No Evil Monkeys Statue (PD0093)
- DESIGN TOSCANO The Emperors Tang Horse Sculpture (AH241384)
- DESIGN TOSCANO Trumpeting Angels of St. Peters Square: Boy Angel (JE30801)
- DESIGN TOSCANO Prowling Tiger Statue (EU6563)
- DESIGN TOSCANO The Graf Zepplin Collectible Replica Toy (SP1116)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Old Homeplace' Canvas Art, 16x24 (ALI15611-C1624GG)
- Design Toscano Wall Art & Decor