Shop All Wall Art & Decor
Design Toscano
Crosstweed Meadow Victorian Fairy Statue Collection
Mfr # QS323955
Zoro # G905390722
product price: $65.90
/ea
$65.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8"
- Large Spiral 5.5"
- Width Each 5"W
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Product Information
- Brand Design Toscano
- MFR # QS323955
- Zoro # G905390722
- UPC # 846092074051
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 8" |
Width | Each 5"W |
Details
Large Spiral | 5.5" |
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
If you ever grow nostalgic for the simpler times gone by, this trio of endlessly enchanting fairies will send your imagination soaring into its own Victorian paradise! Sculpted complete with gossamer gowns and flowers at their feet, our Design Toscano-exclusive, fair-haired Victorian Fairy figurines are cast in quality designer resin with daintily hand-painted metal antennae and graceful butterfly wings. On windowsill or bookshelf, these collectible fairy sculptures are sure to charm, while the trio wrapped with a bow makes a delightful gift! Each approx.5"Wx51⁄2"Dx8"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Annelein Beukenkamp 'Rays Of Sun' Canvas Art, 14x32 (ALI38236-C1432GG)
- MONARCH SPECIALTIES Dining Table - 48"Dia/ Brown Reclaimed Wood / Black Metal (I 3028)
- FOREVER LEAF Artificial Pothos Plant with White Pot (FL03101)
- ALATERRE FURNITURE Newport Set of Two 18"H Wood Stools with Rush Seats (ANNP202071)
- DESIGN TOSCANO French Wine Barrel Wall Sculpture (NG32903)
- DESIGN TOSCANO Vase of Flowers, 1882: Canvas Replica Painting: Small (DA4031)
- DESIGN TOSCANO William Shakespeare Sculptural Bust: Medium (AH22672)
- DESIGN TOSCANO Black Rhinoceros Wall Trophy (NG32433)
- DESIGN TOSCANO Paradise Parrot Head Wall Sculpture (QS292932)
- DESIGN TOSCANO Tex the Armadillo Beverage Holder: Set of Two (QL957556)
- TRADEMARK FINE ART Lisa Audit 'Sea Life One' Canvas Art, 20x47 (WAP04996-C2047GG)
- Design Toscano Wall Art & Decor