Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Copper Falls Cascading Garden Fountain
Mfr # SS5312
Zoro # G204385870
product price: $302.10
/ea
Free Shipping & Returns
$302.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 33.5"
- Width 14"W
- Large Spiral 14"
Product Information
- Brand Design Toscano
- MFR # SS5312
- Zoro # G204385870
- UPC # 846092092048
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 33.5" |
Width | 14"W |
Details
Large Spiral | 14" |
Description
With burnished copper, natural river stones and sweet water music, the Copper Falls fountain is sure to be the crowning statement in your garden or home or on your patio. Multiple cascading streams of water flow endlessly from each stylized lotus to create an oasis with a peaceful, meditative atmosphere. Our Design Toscano exclusive fountain can be placed indoors or out and constantly recycles water from a hidden reservoir. In a quality designer resin urn base, this investment in garden art features an integrated, UL-listed, indoor/outdoor pump. 14" Dx 331⁄2" H. 22 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOW WATERSPORTS WOW 141080 Bingo 4 Cockpit Tube; 1-4 Riders (14-1080)
- SHAX Lime Replacement Canopy, 10 x 10 ft. (6000C)
- SALT DEPOT Ic20 20lb Ice MelterWorks Well At -13 (DARSAN35543)
- REPEL Insect Repellent, Liquid Spray, 4 oz. (HG-94109)
- DESIGN TOSCANO Abstract Floral Cascading Metal Tower Fountain (FU71751)
- DESIGN TOSCANO Flowery Frog Garden Welcome Statue (HF300725)
- DESIGN TOSCANO Pancho the Mariachi Garden Gnome Statue (QM16034)
- DESIGN TOSCANO Peace and Harmony Blue Sea Turtle Statue Set (QL60102)
- DESIGN TOSCANO Up a Tree Hanging Black Bear Cub Sculpture: Climbing Bear Cub (KY69869)
- DESIGN TOSCANO Scaled Jurassic T-Rex Raptor Dinosaur Statue (JQ6173)
- DESIGN TOSCANO Moses the Garden Toad Lawn Mower Frog Statue (AL18624)
- Design Toscano Fountains, Garden Statues & Sculptures