Shop All Holiday Decor
Design Toscano
Constance with her Easter Bunny Bonnet Rabbit Statue
Mfr # AL20521
Zoro # G305386554
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 Inch
- Depth 6 Inch
- Height 10 Inch
- Weight 2 lbs
Product Information
- Brand Design Toscano
- MFR # AL20521
- Zoro # G305386554
- UPC # 840798132527
- Country of Origin China
- Category Holiday Decor
Dimensions
Width | 6 Inch |
Depth | 6 Inch |
Height | 10 Inch |
Details
Weight | 2 lbs |
Description
Keep an eye on Constance, she'll be the grandest lady rabbit in the Easter Parade! With her flower-bedecked hat and generously tied bow, this happy hare is ready to charm visitors at your Easter table or your next springtime celebration. Our Design Toscano-exclusive animal statue is sculpted with floppy ears and adorably wide eyes, cast in quality designer resin and individually hand painted in vibrant pastel hues. As lighthearted as the new season, this beguiling bunny beauty is a welcome addition to home or garden! 6''Wx6"Dx10"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Philippe Hugonnard 'Lime Green Classic American Car 1' Canvas Art, 16x24 (PH00590-C1624GG)
- DMI Ring Cushion, 18"L x 15"W Foam Navy (513-7614-2400)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB20BN/W)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 3/4" (812303)
- DESIGN TOSCANO Mortimer the Bunny and his Easter Eggs Rabbit Statue (AL20507)
- DESIGN TOSCANO Bigfoot, the Yeti Holiday Ornament (DB383084)
- DESIGN TOSCANO Santa s Victorian Holly Christmas Elves Statue, PK 2 (LY710212)
- DESIGN TOSCANO Honor the Feline: Grey Tabby Holiday Cat Angel Ornament (JH170740)
- DESIGN TOSCANO Old Saint Nick Holiday Stained Glass Window (TF28024)
- DESIGN TOSCANO Miniature Schnauzer Holiday Dog Ornament Sculpture (JH576317)
- L & L Gerson LED Assorted Water Globe Holiday Tractor Indoor Christmas Decor (2549840)
- Design Toscano Holiday Decor