Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Climbing Cubs Black Bear Statue
Mfr # KY1878
Zoro # G104385123
product price: $336.30
/ea
Free Shipping & Returns
$336.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 18"
- Width 16.5"W
- Height 36.5"
- Top Cub 13.5"Wx6"Dx9"H.
- Bottom Cub Dimmentions 10"Wx6"Dx18"H.
Product Information
- Brand Design Toscano
- MFR # KY1878
- Zoro # G104385123
- UPC # 840798104951
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 18" |
Width | 16.5"W |
Height | 36.5" |
Details
Top Cub | 13.5"Wx6"Dx9"H. |
Bottom Cub Dimmentions | 10"Wx6"Dx18"H. |
Description
Scampering up a tree seems the ideal wilderness adventure for this playful pair of black bear cubs sculpted by artist Lightfoot. Though you'll still be tempted to give them a big bear hug, our Design Toscano exclusive animal statue realistically portrays this dangerous duo with powerful paws and hungry predator enthusiasm. Intricately sculpted in quality designer resin, our bear sculpture is a yard-tall work of animal art that adds exacting detail with hand-painted realism for garden or gallery. This, display-quality sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! 161⁄2"Wx18"Dx361⁄2"H. 22 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16 in L 56 Link Replacement Chain for M18 FUEL Chainsaw, 3/8 in Pitch (49-16-2715)
- CHAMPION SPORTS Rubber Kettle Bell (rkb25)
- ZORO SELECT Plant Protection Fabric, 3 x 250 ft. (ULTIMATE3)
- SOLO Spray Boom, 24", 2 Nozzles (4900514)
- DESIGN TOSCANO Tyrannosaurus Rex Scaled Dinosaur Statue (NE110018)
- DESIGN TOSCANO Boogie Down, Dancing Frog Statues: Set of Two (QM920894)
- DESIGN TOSCANO Classic Statuary Plinth Base: Large (NG314100)
- DESIGN TOSCANO The Tranquil Tortoise Garden Sculpture: Large (KY16867)
- DESIGN TOSCANO Makokou the Climbing Monkey Statue: Set of 2 (NG932154)
- DESIGN TOSCANO Thar She Blows Killer Whale Statue (NE150004)
- DESIGN TOSCANO Hog Heaven Flying Pigs Statue Collection: Sitting (QL57201)
- Design Toscano Fountains, Garden Statues & Sculptures