Shop All Sofas & Love Seats
Design Toscano
Cleopatra Neoclassical Chaise Sofa
Mfr # AF1602
Zoro # G905386695
product price: $3,249.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,249.00
Free 30-Day Returns
Key Features
- Fabric Content 100% Polyester
- Large Spiral 29"
- Width 75"W
- Height 36"
Product Information
- Brand Design Toscano
- MFR # AF1602
- Zoro # G905386695
- UPC # 846092006373
- Country of Origin Indonesia
- Category Sofas & Love Seats
Dimensions
Width | 75"W |
Height | 36" |
Details
Fabric Content | 100% Polyester |
Large Spiral | 29" |
Description
Like the famous ruler herself, our Design Toscano-exclusive, fit-for-a-queen chaise does a feline stretch in more than six feet of rich ebony fabric upholstery. With deeply hand-carved, scrolled arms and footrest highlighted with gold gilding, this Egyptian Revival work of fine mahogany furniture art boasts the sensuous curves of its fabled namesake and is sure to claim a place of honor among your treasures from around the world. Simple assembly required. 75"Wx29"Dx36"H. 77 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Drafting Chair, 29 1/2-, Adjustable, Black (452R14)
- STAR Adjustable Leg (2R-Y5092)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, White, Vinyl (493N57)
- CANDLE LITE 1475OZ JasmPat Candle (4472020)
- BESTAR Nebula 73W Full Murphy Bed and a Sofa, White (25720-000017)
- BAXTON STUDIO Mid-Century Masterpieces Sofa-Brown (106-5406)
- FLASH FURNITURE Sofa, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SOFA-BK-GG)
- DREAMSEAT Silver Sofa with San Francisco 49ers Helmet Logo (XZ7759001SOCDBK-PSNFL21032)
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: Espresso (BAK72-E34)
- DREAMSEAT Silver Sofa with Jacksonville Jaguars Primary Logo (XZ7759001SOCDBK-PSNFL20085)
- FLASH FURNITURE Sofa, 28-1/2" x 27-1/2", Upholstery Color: Black (ZB-REGAL-810-3-SOFA-BK-GG)
- Design Toscano Sofas & Love Seats