Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Cistern Well Pump Barrel Garden Fountain
Mfr # SS11155
Zoro # G004385834
Free Shipping & Returns
$215.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 13 lbs
- Width 13.5"
- Depth 13.5"
- Height 25"
Product Information
- Brand Design Toscano
- MFR # SS11155
- Zoro # G004385834
- UPC # 846092098033
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 13.5" |
Depth | 13.5" |
Height | 25" |
Details
Weight | 13 lbs |
Description
You'll be hard pressed to find a more "Down on the Farm" garden fountain than this amazingly detailed, over foot-tall container water garden! A farm cistern pump cascades a constant stream of water to a spilling bucket then in to a banded barrel to create an in-home oasis and peaceful, country atmosphere. Accompanied by the lyrical sound of water music, it can be placed indoors or out and constantly recycles water from a lower reservoir. Cast in quality designer resin and hand-painted to replicate a wood and metal finish, features an integrated, UL-listed, indoor/outdoor pump. Simple Assembly Required. 131⁄2"Dx25"H. 13 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES Razorback LHSP Shovel (2593700)
- PROTARP 20 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-20X40)
- ANNIN FLAGMAKERS Annin Flagmakers 193932 5 ft. X 8 ft. Nyl-Glo Ireland Flag (193932)
- ZORO APPROVED SUPPLIER Clean and Clear 75 Predator 75 Replacement Pool Filter Compatible Cartridge PAP75-4/C-9407/FC-0685 (WP.PNA0685)
- DESIGN TOSCANO Welcoming Willie Garden Gnome Greeter Statue (DS185098)
- DESIGN TOSCANO Bad to the Bone, Jurassic Brachiosaurus Dinosaur Statue (JQ86482)
- DESIGN TOSCANO A Visit from Santa Claus Holiday Statue (EU28288)
- DESIGN TOSCANO Resting Grace Sitting Angel Sculpture: Large (NG33951)
- DESIGN TOSCANO Stacked Sheep Spirit Animal Statue (QL1502)
- DESIGN TOSCANO Illuminated Bavarian Style Holiday Nutcracker Statue (DB1411261)
- HEMISPHERES Black Round Globe Set (HO39301)
- Design Toscano Fountains, Garden Statues & Sculptures