Shop All Wall Art & Decor
Design Toscano
Circus Maximus Roman Charioteer Statue
Mfr # QL134313
Zoro # G405390512
product price: $84.90
/ea
Free Shipping & Returns
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.5"W
- Depth 5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
- Height 9"
Product Information
- Brand Design Toscano
- MFR # QL134313
- Zoro # G405390512
- UPC # 840798137874
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 13.5"W |
Depth | 5" |
Height | 9" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Description
This replica statue was named for Rome's 25,000 seat mass entertainment venue where spectators once crowded to see the favorite pulse-pounding sport of the Roman Empire. Our Design Toscano-exclusive statue is a dramatic depiction of a valiant charioteer laboring to restrain two powerfully muscular stallions pulling a Roman chariot designed for speed and spectacle. Our replica work is cast in quality designer resin with a faux bronze finish for your home or gallery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 6 ft. Green Smilax Executive Style Silk Tree (TEX1460-07)
- FLASH FURNITURE Contemporary Chair, Metal, 20-3/4" to 23" Height, Fixed Arms, Black (BT-90171H-S-GG)
- GPX Weather X Wr282B Black Radio Am-Fm-Weatherband Carry Handle (WR282B)
- HERITAGE LACE 14 x 72 in. Floret Runner, White (FO-1472W)
- DESIGN TOSCANO Masks of the Congo Wall Sculptures: Hornbill (QL19717)
- DESIGN TOSCANO Peacock Dreams Mirrored Wall Sculpture (PD3503)
- DESIGN TOSCANO Weeping Angel Wall Pediment (EU34895)
- DESIGN TOSCANO Victoria Lane Tiffany-Style Stained Glass Window (TF28015)
- DESIGN TOSCANO Trumpeting Angels of St. Peters Square: Boy Angel (JE30801)
- DESIGN TOSCANO Crucifixion of Christ Cross Wall Sculpture: Medium (EU34456)
- TRADEMARK FINE ART Ethan Harper 'Watercolor Equine Study II' Canvas Art, 18x24 (WAG15797-C1824GG)
- Design Toscano Wall Art & Decor