Shop All Wall Art & Decor
Design Toscano
Circus Clown and Trick Dog Authentic Foundry Iron Mechanical Bank
Mfr # SP1604
Zoro # G005390615
product price: $65.90
/ea
$65.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.5"
- Depth 3"
- Weight 5 lbs
- Width 8"
Product Information
- Brand Design Toscano
- MFR # SP1604
- Zoro # G005390615
- UPC # 846092010110
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 7.5" |
Depth | 3" |
Width | 8" |
Details
Weight | 5 lbs |
Description
To use this foundry iron mechanical bank, simply place your spare change in the mouth of this comical pooch and press the lever to make him jump through his clown s silver hoop! Whether you re an antique bank collector or just teaching kids the value of money, this mechanical, heavyweight antique replica cast in authentic foundry iron is a clever gift and a great desktop collectible. 7"Wx21⁄2"Dx7"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Umbrella Bags, PK100 (UB100)
- TRADEMARK FINE ART Gustav Klimt 'Goldfish, 1901-02' Canvas Art, 8x24 (BL0686-C824GG)
- TRADEMARK FINE ART Carrie Schmitt 'Shasta' Canvas Art, 24x32 (ALI5407-C2432GG)
- BAXTON STUDIO Linette Modern Bohemian Natural Rattan Queen Size Standalone Headboard (217-12727-ZORO)
- DESIGN TOSCANO Crucifixion Wall Sculpture (EU33782)
- DESIGN TOSCANO King Arthur's Golden Chalice Gothic Sculpture, PK 2 (CL96121)
- DESIGN TOSCANO Trumpeting Angels of St. Peters Square: Boy Angel (JE30801)
- DESIGN TOSCANO Ancient Tree of Life Wall Sculpture (NG32454)
- DESIGN TOSCANO Yin Yang Perfect Balance Asian Koi Fishes Wall Sculpture (NE230014)
- DESIGN TOSCANO Prayers of an Angel Bonded Marble Statue (PD1741)
- DESIGN TOSCANO Socrates, Master of Western Philosophy Statue (WU75534)
- Design Toscano Wall Art & Decor