Shop All Table Lamps
Design Toscano
Christmas Tree Stained Glass Lamp Illuminated Sculpture
Mfr # TF10041
Zoro # G405386904
product price: $161.95
/ea
Free Shipping & Returns
$161.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 Inch
- Width 8 Inch
- Material Glass
- Finish Multi-Colored
- Weight 2 lbs
Product Information
- Brand Design Toscano
- MFR # TF10041
- Zoro # G405386904
- UPC # 840798123556
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 11 Inch |
Width | 8 Inch |
Depth | 8 Inch |
Details
Material | Glass |
Finish | Multi-Colored |
Weight | 2 lbs |
Application | Bedroom / Foyer / Living Room / Office, Indoor |
Lamp Type | Table Lamps |
Description
In the rich tradition of Tiffany glass, this stained glass sculpture shines with a warm ruby, emerald and sapphire blue glow! Our Design Toscano Christmas tree lamp is crowned by a golden star, decked with festive garland and jeweled ornaments, and packed with holiday gifts at its base. Its approximately 250 individually hand-cut pieces of authentic art glass and 27 cabochons are copper-foiled and encased in glazier's lead. A perfect gift! Accepts your 25-watt, type "B" bulb; switch on cord. This is authentic, hand-crafted art glass; variations of texture and color are part of the process. Medium: 8"Wx8"Dx11"H. 2 lbs. Large: 11"Wx11"Dx16"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco Fpc22/835 replacement light bulb lamp (FPC22/835 SATCO)
- BURTON Exam Light, UV, 6-45/64in.L x 5-39/64in.W (UV503)
- NITECORE TUBE v2.0 55 Lumen USB Rechargeable Keychain Flashlight (Black) (Tube v2.0)
- CELEBRATIONS Halloween LED Prelit Chain on Pole Pathway Decor (37134-71)
- DESIGN TOSCANO Crouching Cat, Flexing Feline Illuminated Sculpture (KY73461)
- DESIGN TOSCANO Three Head of Anubis Sculptural Table Lamp (CL76054)
- DESIGN TOSCANO Steampunk Airship Illuminated Sculpture (CL6654)
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture (PD72501)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10019)
- DESIGN TOSCANO Retro Gasoline Pump Table Lamp (PD60310)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Rose Gold, White Drum Fabric Shade (CWT-2013-RG)
- Design Toscano Table Lamps