Shop All Accent Furniture and Storage
Design Toscano
Chinese Chippendale-Style Triple Shelf Hardwood Curio
Mfr # BN2332
Zoro # G705446049
Free Shipping & Returns
$340.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 11.5"
- Overall Height 33"
- Width 23.5"W
- Top Shelf 20"Wx8.5"Dx9"H.
- Middle Shelf 20"Wx9.5"Dx9"H.
Product Information
- Brand Design Toscano
- MFR # BN2332
- Zoro # G705446049
- UPC # 840798127110
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 11.5" |
Overall Height | 33" |
Width | 23.5"W |
Details
Top Shelf | 20"Wx8.5"Dx9"H. |
Middle Shelf | 20"Wx9.5"Dx9"H. |
Bottom Shelf | 19"Wx10.5"Dx9"H. |
Description
Add elegance to any room with the alluring design of this functional work of furniture art for your favorite collectibles. Flanked by open fretwork designs in a series of interlocking diagonals inspired by English Cabinetmaker Thomas Chippendale, this triple shelf wall unit is hand crafted of fine hardwood and finished with two storage drawers with ornamental metal pulls. This Design Toscano-exclusive wall curio cabinet is perfect for your statues, enameled eggs, and other favorite collectibles! Simple assembly required. 231⁄2 Wx11 Dx33 H. 28 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Race TrackLegacy Modular Conference Tables, 192X52X29, WoodTop (LCTRT19252MH)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE, Black (7801BK)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- HOLLAND BAR STOOL CO 32 Diameter Black Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32RBM)
- DESIGN TOSCANO Majestic Elephant Sculptural Pedestal (KY5015)
- DESIGN TOSCANO Lord Raffles Winged Lion Settee Bench (AF51251)
- DESIGN TOSCANO Chateau de Saumer Peacock Sculptural Pedestal (KY77427)
- DESIGN TOSCANO Staverden Castle Peacock Sculptural Glass-Topped Table (KY4128)
- DESIGN TOSCANO The Venice Etagere Display Pedestal (DY1612)
- DESIGN TOSCANO Old World Extended Shelf Italian Replica Globe Bar Cart (SJ33035)
- UNIQUEWISE Modern Ceramic Trinket Dish Accent Plate Jewelry Holder White Plate and Gold Deer (QI004368.DR)
- Design Toscano Accent Furniture and Storage