Shop All Accent Furniture and Storage
Design Toscano
Chateau de Saumer Peacock Sculptural Pedestal
Mfr # KY77427
Zoro # G305445817
product price: $318.06
/ea
Free Shipping & Returns
$318.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 13.5"
- Overall Height 32.5"
- Width 13.5"W
Product Information
- Brand Design Toscano
- MFR # KY77427
- Zoro # G305445817
- UPC # 840798128896
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 13.5" |
Overall Height | 32.5" |
Width | 13.5"W |
Description
Inspired by an antique from a French chateau, the Baroque styling of this Design Toscano exclusive draws both the eye and the heart with its elegant styling. Scrolls rise in an hourglass shape, only to be wrapped in the softly serpentine, jewel-toned feathers of the elegant peacock. Cast in quality designer resin and hand painted with painstaking detail to bring out every hue, this work of decorative art is a functionally beautiful focal point for any room! 131⁄2 dia.x321⁄2 H. 20 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- LORELL Managerial Chair, Mesh, 17" to 21" Height, Adjustable Arms, Black, Silver (LLR86904)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Gray, PK4 (52)
- MARTHA STEWART White Feather & Down Comforter, Twin (MS004221)
- DESIGN TOSCANO Lovers in Black and White Sculptural Glass-Topped Table (KY4066)
- DESIGN TOSCANO Five-tiered Edwardian Corner Shelf (GR253)
- DESIGN TOSCANO Rosedale Hardwood Wall Curio Cabinet: Ebony Black Finish (BN15222)
- DESIGN TOSCANO Broadgate Grand Curio Presentation Case (DY120701)
- DESIGN TOSCANO Egyptian Columns of Luxor Shelves (AD868372)
- DESIGN TOSCANO Chinese Chippendale-Style Triple Shelf Hardwood Curio (BN2332)
- VINTIQUEWISE Old Style Suitcase With Straps, Small (QI003013.S)
- Design Toscano Accent Furniture and Storage