Shop All Dining Room Chairs
Design Toscano
Charles II Chairs: Set of Four Side Chairs and Two Armchairs
Mfr # AF99119
Zoro # G905446054
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$4,389.00
Free 30-Day Returns
Key Features
- Width (In.) 24"W
- Height (In.) 48"
- Large Spiral 21"
- Floor to arm 32"H
- Floor to top of seat measures 20"
Product Information
- Brand Design Toscano
- MFR # AF99119
- Zoro # G905446054
- UPC # 846092030170
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Width (In.) | 24"W |
Height (In.) | 48" |
Arm Height (Arm to top of seat) | 13"H. |
Seat Dimensions | 20"D. |
Details
Large Spiral | 21" |
Floor to arm | 32"H |
Floor to top of seat measures | 20" |
Fabric Content | 100% PolyesterClick to Order Replacement Armchair Hardware |
Description
Since the 1700's, European castles have filled their massive halls with elaborately carved chairs like our exclusive replicas. Picture today's highly skilled craftsmen, like those 300 years ago, carving a single, solid mahogany chair by hand - you'll soon realize why it is wrought with ornate beauty! A hand-rubbed finish and a multi-colored coat of arms jacquard tapestry, upholstered on front and back, give it all the authenticity of a fine period antique. Side Chair:21"Wx191⁄2"Dx48"H. 26 lbs. Armchair: 24"Wx21"Dx48"H. 32 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Ignition Control Module (1175723)
- REGENCY Regency Legacy 71 in. High Bookcase- Ash Grey (LBC7132AG)
- RESTOR-IT Repair Kit, f/Leather/Vinyl, 7 Assorted Colors/Kit (MAS18081)
- SECO Locking Poster Case, 40" x 60", Black (LCASE4060BLACK)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- DESIGN TOSCANO Charles II Chairs, Chairs, PK 6 (AF92025)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- DESIGN TOSCANO Bacall Waterfall Curved Back Dining Chair Set (AF951787)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- MANHATTAN COMFORT Conrad Leather Dining Chair in Saddle (Set of 2) (DC031-SA)
- Design Toscano Dining Room Chairs