Shop All Dining Room Chairs
Design Toscano
Charles II Chairs, Chairs, PK 6
Mfr # AF92025
Zoro # G305446289
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$4,161.00
Free 30-Day Returns
Key Features
- Width (In.) 24"W
- Depth (In.) 21"
- Height (In.) 48"
- Arm Height (Arm to top of seat) 13"H.
- Floor to top of seat measures 20"
Product Information
- Brand Design Toscano
- MFR # AF92025
- Zoro # G305446289
- UPC # 846092074754
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Width (In.) | 24"W |
Depth (In.) | 21" |
Height (In.) | 48" |
Arm Height (Arm to top of seat) | 13"H. |
Seat Dimensions | 20"D. |
Details
Floor to top of seat measures | 20" |
Floor to arm | 32"H |
Fabric Content | 100% PolyesterClick to Order Replacement Armchair Hardware |
Description
Since the 1700's, European castles have filled their massive halls with elaborately carved chairs like our exclusive replicas. Picture today's highly skilled craftsmen, like those 300 years ago, carving a single, solid mahogany chair by hand - you'll soon realize why it is wrought with ornate beauty! A hand-rubbed finish and a multi-colored coat of arms jacquard tapestry, upholstered on front and back, give it all the authenticity of a fine period antique. Side Chair:21"Wx191⁄2"Dx48"H. 26 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Magazine Rack, Holder, Standing, Storage, Bathroom, Office, Bedroom, Pu Leather Look, Black (I 2034)
- MITYLITE Plastic Folding Table, Gray, 30 x 48 In. (RT3048GRB1)
- FLASH FURNITURE Black Stack Chair Dolly (FD-BAN-CH-DOLLY-GG)
- ALERA Writing Desk, 30 in H, Gray Top (ALEWSWD4824GB)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- DESIGN TOSCANO Bacall Waterfall Curved Back Dining Chair Set (AF951787)
- FLASH FURNITURE 18" Dark Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-DB-BK-GG)
- HOMELEGANCE Norwich Side Chair (5055S)
- Design Toscano Dining Room Chairs