Shop All Dining Room Chairs
Design Toscano
Charles II Armchair
Mfr # AF1010
Zoro # G005446206
Free Shipping & Returns
$855.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 24"W
- Depth (In.) 21"
- Height (In.) 48"
- Arm height 13"H.
- Floor to arm 32"H
Product Information
- Brand Design Toscano
- MFR # AF1010
- Zoro # G005446206
- UPC # 846092003624
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Width (In.) | 24"W |
Depth (In.) | 21" |
Height (In.) | 48" |
Arm height | 13"H. |
Details
Floor to arm | 32"H |
Floor to top of seat measures | 20" |
Fabric Content | 100% PolyesterClick to Order Replacement Armchair Hardware |
Seat | 20"D. |
Description
Since the 1700's, European castles have filled their massive halls with elaborately carved chairs like our exclusive replicas. Picture today's highly skilled craftsmen, like those 300 years ago, carving a single, solid mahogany chair by hand - you'll soon realize why it is wrought with ornate beauty! A hand-rubbed finish and a multi-colored coat of arms jacquard tapestry, upholstered on front and back, give it all the authenticity of a fine period antique. Armchair: 24"Wx21"Dx48"H. 32 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDAWAY Desk Grommet 2", ADJ Cord Cover, Ca, PK6 (201CS)
- LORELL Panel Wall BracketsAluminum, PK2 (LLR90262)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Blue (WPD50-DB)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 20" Personal, Charcoal (65491)
- DESIGN TOSCANO Charles II Chairs, Chairs, PK 6 (AF92025)
- DESIGN TOSCANO Bacall Waterfall Curved Back Dining Chair Set (AF951787)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- MANHATTAN COMFORT Giverny Dining Chair in Nature Cane, Set of 4 (2-DCCA04-NA)
- Design Toscano Dining Room Chairs