Shop All Bird Baths & Feeders
Design Toscano
Cat-Astrophe Sculptural Birdhouse
Mfr # NG33516
Zoro # G304386302
product price: $53.90
/ea
$53.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"W
- Height 9"
- Depth 9"
Product Information
- Brand Design Toscano
- MFR # NG33516
- Zoro # G304386302
- UPC # 846092020935
- Country of Origin China
- Category Bird Baths & Feeders
Dimensions
Width | 11"W |
Height | 9" |
Depth | 9" |
Description
French artist Frederic Levesque joins a long list of countrymen who'd choose finicky felines over feathered friends with his tongue-in-cheek sculptural birdhouse! Though it takes a brave bird to approach the piercing green eyes and deceptive "welcome mat" tongue of this humorously sculpted, quality designer resin sculpture, your "invitation" is easily mounted to tree, wall or fence for instant garden gaiety. Bird not included. 11"Wx9"Dx9"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK Steel Wok Topper 12 in. L X 12 in. W 1 pk (00124ACE)
- MACNAUGHT Retracta Water Garden Reel (DR460G-05)
- PROTARP 18 ft x 24 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-18X24)
- RAPALA X-Rap® Magnum Stick 17 - HD Wahoo UV (XRMAGST17HDWHU)
- DESIGN TOSCANO Summer's Splash Sculptural Birdbath (EU1392)
- DESIGN TOSCANO Three's a Crowd, Stacked Squirrel Statue (QM20497)
- DESIGN TOSCANO Backwoods Bird House Collection: Cabin (HF330885)
- GARDMAN FEEDING STATION KIT SUPERIOR (W22 BA01343X)
- C&S PRODUCTS C And S Products Co Inc P - Suet Plug Feeder - CS770 (428186)
- JOHN JAMES AUDUBON Audubon-woodlink - Oriole Feeder- Orange - NAO1 (517515)
- SONGBIRD ESSENTIALS Songbird Essentials SE557 Bluebird Feeder (SE557)
- Design Toscano Bird Baths & Feeders