Shop All Planters & Window Boxes
Design Toscano
Cast Iron Gothic Revival Flower Box
Mfr # SP925
Zoro # G505387252
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14.5"W
- Height 25"
- Depth 5.5"
- Flower Box (alone) 13"Wx4.25"Dx4.5"H.
Product Information
- Brand Design Toscano
- MFR # SP925
- Zoro # G505387252
- UPC # 846092009886
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 14.5"W |
Height | 25" |
Depth | 5.5" |
Details
Flower Box (alone) | 13"Wx4.25"Dx4.5"H. |
Description
From an era when iron work was a highly decorative art, our Flower Box elevates the tradition to new heights. Measuring over two feet high, this replica boasts a Gothic revival filigree for your climbing vines and a removable liner. Unlike the lightweight aluminum models you'll see in garden stores, ours is actually cast in high quality iron like the antique it replicates. 141⁄2"Wx51⁄2"Dx25"H. 19 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD 34 Mulch Kit (19B70051OEM)
- FLOWZONE Bottom Wand Holster (Green) (FZRAEK)
- STENS Air Filter 605-355 For Husqvarna 522675003 (605-355)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Lime Green Polypropylene Handle (698277)
- DESIGN TOSCANO Flora, Roman Nymph of Flowers Sculptural Head Planter (DS19184)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Large (SP24)
- DESIGN TOSCANO European-Style Metal Window Box (ZJ91)
- MAYNE Nantucket Trough Planter, 36 x 16 x24, White (4847-W)
- MAYNE Bordeaux 40in Tall Planter - Black (8802-B)
- MIDWEST AIR TECHNOLOGIES 12 Cork Mat (CM12)
- Design Toscano Planters & Window Boxes