Shop All Outdoor Benches
Design Toscano
Brawny Grizzly Bear Bench Sculpture
Mfr # NE1600172
Zoro # G904386306
product price: $2,848.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,848.86
Free 30-Day Returns
Key Features
- Material Fiber / Glass / Stone
- Overall Height 38"
- Width (In.) 79"
- Features With Arms / With Back
- Weight Capacity 400 lbs
Product Information
- Brand Design Toscano
- MFR # NE1600172
- Zoro # G904386306
- UPC # 840798111522
- Country of Origin Philippines
- Category Outdoor Benches
Dimensions
Overall Height | 38" |
Width (In.) | 79" |
Details
Material | Fiber / Glass / Stone |
Features | With Arms / With Back |
Weight Capacity | 400 lbs |
Finish | Browns |
Style | Transitional |
Large Spiral | 36 Inch |
Description
Tame the wild Yellowstone Grizzly Bear! Most everyone who sits astride our massive bear sculpture takes photos for social media and spins tales either about conquering the big dangerous carnivore or getting wrapped up in a big bear hug! Either way, guests love being seated side-by-side for bear viewing on our powerful mountain predator without worrying about a wilderness attack from the roar, paw or claw. Our Design Toscano-exclusive grande-scale, furry forest bear statue is cast in quality designer resin, reinforced with fiberglass for strength, and hand-painted for authenticity as a fine wildlife sculpture that can be secured to flooring with built-in brackets. Choose our Grizzly Bear for a display-quality wildlife animal sculpture that transforms any home, garden, restaurant or hotel into something truly magnificent! 79"Wx36"Dx38"H3. 107 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. YATES C.H. Yates 440R Black Rubber Rocker Roller - 4 in. x 0.75 in. (440R)
- ZORO SELECT Mouse Trap, Solid, 10.5x6.5x2 In (32J089)
- NISAKU Weed Sweeper, Steel, 7.25" Blade (NJP2520)
- LOGO BRANDS San Francisco 49ers Round Table (627-31)
- DESIGN TOSCANO French Quarter Garden Bench (ZJ12718)
- DESIGN TOSCANO Powder Pals Holiday Snowman Bench (NE160250)
- DESIGN TOSCANO Tete a Tete Kissing Garden Bench (FZ50505)
- DESIGN TOSCANO Grand Lion of St. John's Square Sculptural Bench (NG31140)
- DESIGN TOSCANO Grand Peacock Metal Garden Loveseat Bench (FU63629)
- DESIGN TOSCANO Brawny Black Bear Bench Sculpture (NE160017)
- FROG FURNISHINGS Gray 4' Sport Bench (PB 4GRASPOE)
- Design Toscano Patio Furniture