Shop All Wall Art & Decor
Design Toscano
Blue Sea Turtle Illuminated Mosaic Glass Wall Sculpture
Mfr # KY71074
Zoro # G605446064
Free Shipping & Returns
$238.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 7.5"
- Height 28"
- Width 33.5"W
Product Information
- Brand Design Toscano
- MFR # KY71074
- Zoro # G605446064
- UPC # 840798130998
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 7.5" |
Height | 28" |
Width | 33.5"W |
Description
Our unique version of the legendary blue sea turtle attracts instant attention as it illuminates with all the majesty of the sea in a mosaic of brilliant blue glass from your home or gallery wall! Spreading its fins to float through the air instead of across the ocean floor, our Toscano exclusive turtle statue is cast in quality designer resin with a sea blue finish. With its artistically arched back and wide stance, this deliberate and most admired of the world s sea creatures is beautiful as an unlit sculpture yet is doubly dramatic when illuminating your room with a soft glow. Accepts your 15 watt candelabra bulb, switch on cord. 331⁄2"Wx71⁄2"Dx28"H. 12 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion Steel Teachers Desk, 60inW x 30inD, Gray Top with Black Frame (695632GY)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB22WE)
- OFFICE STAR Chair, Folding, Fabric/Metal, Fabric, PK2 (84330-30)
- FANMATS UTILITY MAT 28X18"" GRN (27393)
- DESIGN TOSCANO Authentic Foundry Iron Balinese Yogi: Meditation Iron Sculpture (SP220)
- DESIGN TOSCANO The Emperors Tang Horse Sculpture (AH241384)
- DESIGN TOSCANO Greek Spartan Helmet (WJ4571)
- DESIGN TOSCANO Persian Griffin Wall Sculpture (EU32916)
- DESIGN TOSCANO Most Sacred Heart of Jesus Wall Sculpture (EU34928)
- DESIGN TOSCANO Egyptian God Anubis Weighing of the Heart Statue (QS24108)
- DATREX Datrex DX0012M Dredging or Restricted Maneuverability Diamond Day Shape (DX0012M)
- Design Toscano Wall Art & Decor