Shop All Door Knockers
Design Toscano
Black Cat Authentic Foundry Iron Door Knocker
Mfr # QH10572
Zoro # G205386845
product price: $28.90
/ea
$28.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.5"W
- Height 7"
- Large Spiral 2"
Product Information
- Brand Design Toscano
- MFR # QH10572
- Zoro # G205386845
- UPC # 846092044115
- Country of Origin China
- Category Door Knockers
Dimensions
Width | 5.5"W |
Height | 7" |
Details
Large Spiral | 2" |
Description
From Great Britain where black cats have long been considered good luck, our authentic foundry iron door knocker is cast from a Victorian antique using the ancient sand cast method to capture each detail. With its piercing eyes and calm feline presence, our Black Cat Iron Door Knocker lends a mystical aura, whether as Halloween decor or meowing a year-round, front door welcome. Hand-crafted for Design Toscano using the ancient sand cast method, our Black Cat Iron Door Knocker work is a wonderful housewarming gift. Finished in aged iron with gold highlights. Hardware is not included. 51⁄2"Wx2"Dx7"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Black Screen and Storm Door Closer (Single Pack) (K 5028)
- MONROE PMP Folding Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0303)
- WESLOCK Knob Lockset, Half Dummy, Knob, Grade 2 (00605I1--0020)
- RANDALL GOLD HEAVY DUTY SWEEP UP TO 1 3/8In. (4 FT V-63-A-G)
- DESIGN TOSCANO Claddagh Authentic Foundry Iron Door Knocker (SP27007)
- DESIGN TOSCANO 10 Downing Street Lion Authentic Brass Door Knocker (TE10)
- TENTO CAMPAIT 4 in. High Door Knocker with 160 deg UL Viewer; Satin Nickel (TE1628686)
- DELTANA Door Knocker-Viewer Bright Brass (DKV630U3)
- DELTANA Door Knocker, Imperial Bright Brass (DK854U3)
- DELTANA Door Knocker, Victorian Rope Black (DKR75U19)
- DELTANA Door Knocker-Viewer, Victorian Rope Satin Nickel (DKV6RU15)
- Design Toscano Door Knockers