Shop All Sofas & Love Seats
Design Toscano
Beauchamp Victorian Parlor Settee
Mfr # AF51853
Zoro # G705386697
product price: $2,451.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,451.00
Free 30-Day Returns
Key Features
- Width 63"W
- Depth 27"
- Height 41½"
- Fabric Content 100% Dacron
- Leg Height 11"
Product Information
- Brand Design Toscano
- MFR # AF51853
- Zoro # G705386697
- UPC # 840798137003
- Country of Origin Indonesia
- Category Sofas & Love Seats
Dimensions
Width | 63"W |
Depth | 27" |
Height | 41½" |
Leg Height | 11" |
Back Rest Height | 26" |
Details
Fabric Content | 100% Dacron |
Floor to top of arms | 26.5"H. |
Floor to top of seat | 15.75"H. |
Description
If you prize the art of entertaining as the Victorians did, you'll be enamored with this period antique replica that once welcomed guests to sit and chat. Our Design Toscano-exclusive, oversized settee is crafted from hand-carved solid mahogany and is upholstered in a double welted, lush yet durable, brushed chenille fabric. You'll admire the deeply carved floral crown and the gracefully curved cabriole legs of this investment in furniture art.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Abner Transitional Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Queen (191-11528-ZORO)
- MICROSOFT LICENSING Microsoft OEM Software P73-07788 Server 2019 Standard 16 Core Software Base License (P73-07788)
- DESIGNS OF DISTINCTION Small Square Brass Slipper Cup - Satin Brass (01SLPR106SB1)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 7'6" Warm Pebble Fabric (1190946)
- DESIGN TOSCANO Cleopatra Neoclassical Chaise Sofa (AF1602)
- FLASH FURNITURE Navy Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1035-NV-GG)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black (QB8116P)
- FLASH FURNITURE Loveseat, 30" x 31-1/4", Upholstery Color: Black (222-2-BK-GG)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC53-V18)
- FLASH FURNITURE Slate Gray Faux Linen Upholstered Tufted Sofa (IS-PS100-GY-GG)
- BAXTON STUDIO Felicity Modern Dark Gray Upholstered Sleeper Sofa (146-8971)
- Design Toscano Sofas & Love Seats