Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Beach Bunny Soaking Up Some Rays Rabbit Garden Statue
Mfr # QM2885200
Zoro # G204385283
$39.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 7"
- Width 13"W
- Height 4.5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Product Information
- Brand Design Toscano
- MFR # QM2885200
- Zoro # G204385283
- UPC # 840798119566
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 7" |
Width | 13"W |
Height | 4.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
We give the phrase "beach bunny" a whole new meaning by adding bunny ears, a beach towel and a teeny rabbit bikini to our favorite woodland creature! Straight from the rabbit hutch to yard art, our sculpted garden decor is cast in quality designer resin and hand-painted one piece at a time to add the right rabbit details right down to the beach sand! Our Design Toscano-exclusive garden statue is adorable for year-round fun and makes a wonderful gift for "sun-bunny" too! 13"Wx7"Dx41⁄2"H 3Lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL NEW Fuel shut off Solenoid for JCB 214-2 3CX 3CXSM 716/30098 (1203-3300)
- XPOSE SAFETY 30 ft x 30 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-3030-A)
- ENOZ Assorted Plastic Fly Swatter (R37.24)
- SNOW JOE Bliss Hammocks Collapsible Beach Chair W Cup Holder (BBC-353-BF)
- DESIGN TOSCANO In God's Hands Cat Memorial Statue (KY69909)
- DESIGN TOSCANO Birdy Welcome Statue (QM223531)
- DESIGN TOSCANO Hole in One African Meerkat Garden Statue: Each (QM3143400)
- DESIGN TOSCANO Froggy Business Garden Statue (QL57747)
- DESIGN TOSCANO Dockside Seagull Statue (QL56461)
- DESIGN TOSCANO Illuminated Bavarian-Style Holiday Nutcracker Statue (DB477008)
- DESIGN TOSCANO Flamingo Frank in Paradise: Pink Flamingo Garden Statue (HF616723)
- Design Toscano Fountains, Garden Statues & Sculptures