Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Bandit, the Raccoon Statue
Mfr # QM24625001
Zoro # G904385606
product price: $41.90
/ea
$41.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Width 7"W
- Large Spiral 10.5"
Product Information
- Brand Design Toscano
- MFR # QM24625001
- Zoro # G904385606
- UPC # 846092041626
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 7.5" |
Width | 7"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Large Spiral | 10.5" |
Description
When you see this realistic woodland raccoon sculpture seemingly come to life in your garden, it might just make you do a double take! Since beauty is in the details, our Design Toscano exclusive raccoon statue is sculpted in amazing detail, then cast in quality designer resin and hand-painted from his shadowed eyes to bushy tail, and sure to bring your home or garden to life with its realism. Another quality garden animal statue from Design Toscano! 7"Wx10"Dx7 1⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMLEX AMERICA Samlex SAM-1000-12 SAM Series Modified Sine Wave Inverter - 1000 Watt (SAM-1000-12)
- DEWITT BARRIER WEED 30YR BLACK 3X50FT (DWB30350)
- BRIGGS & STRATTON SWITCH-ROCKER (697854)
- FISKARS Nozzles Pistol Grip (1065670)
- DESIGN TOSCANO Santa with a Sparkling Christmas Tree Illuminated Holiday Statue (DS19739)
- DESIGN TOSCANO Paw Prints on our Hearts Memorial Cat Statue (QL59385)
- DESIGN TOSCANO Stalking the Savannah Cheetah Statue (KY1875)
- DESIGN TOSCANO Mystic Night Raven Statues (CL6170)
- DESIGN TOSCANO Kingsbury Garden Giant Lion Sentinel Statues: Set of Two (NE920307)
- DESIGN TOSCANO Hopper, the Bunny, Standing Garden Rabbit Statue (QM200681)
- DESIGN TOSCANO Resting Serene Baby Buddha Garden Statue (EU22736)
- Design Toscano Fountains, Garden Statues & Sculptures