Shop All Outdoor Benches
Design Toscano
Balinese Table-Bench
Mfr # AF42016
Zoro # G704386384
product price: $769.50
/ea
Free Shipping & Returns
$769.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 18.5"
- Width (In.) 48.5"W
- Overall Depth 20.5"
Product Information
- Brand Design Toscano
- MFR # AF42016
- Zoro # G704386384
- UPC # 846092036318
- Country of Origin Indonesia
- Category Outdoor Benches
Dimensions
Overall Height | 18.5" |
Width (In.) | 48.5"W |
Overall Depth | 20.5" |
Description
Our beautiful work of furniture art highlights most any decor. Crafted of stylish natural water hyacinth accented with solid mahogany, it is reinforced with extra bracing and stretcher bars for years of wear. Whether as a bench in the hallway, a seat at the foot of a bed or a coffee table in the den, this made-in-Bali chameleon blends comfort and functionality with distinctive style. Recommended for indoor use only. 481⁄2"Wx201⁄2"Dx181⁄2"H. 30 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Kit-Impeller Tool (753-0900)
- SOLO Solo; Shoulder Strap Pin (4074425)
- CAMCO T & P VALVE REMOVER-UNIVERSAL (10552)
- ILC Replacement For EZGO CUSHMAN TEXTRON AC19AH142L2X (AC19A-H142-L-2X)
- DESIGN TOSCANO Grand Peacock Metal Garden Loveseat Bench (FU63629)
- DESIGN TOSCANO Grand Lion of St. John's Square Sculptural Bench (NG31140)
- DESIGN TOSCANO Powder Pals Holiday Snowman Bench (NE160250)
- DESIGN TOSCANO Tete a Tete Kissing Garden Bench (FZ50505)
- DESIGN TOSCANO French Quarter Garden Bench (ZJ12718)
- DESIGN TOSCANO Brawny Black Bear Bench Sculpture (NE160017)
- CREEKVINE DESIGNS 2 ft Cedar Countryside Garden Bench (WF2EGBCVD)
- Design Toscano Outdoor Benches