Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Balancing Bunny Love Garden Rabbit Statue
Mfr # HT153
Zoro # G504385334
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21"
- Width 17"W
- Depth 7.5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Product Information
- Brand Design Toscano
- MFR # HT153
- Zoro # G504385334
- UPC # 840798133180
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 21" |
Width | 17"W |
Depth | 7.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
Our adorable baby bunny took a hop up to give its loving mama rabbit a sweet peck on the nose! This charmingly oversized animal sculpture is sure to put the swoon in your garden decor from Easter right through the seasons. The floppy ears and animated faces on these cuddly cute bunny rabbits give this hare sculpture an instantly endearing quality. Our exclusive collectible rabbit statue is cast in quality designer resin as another quality garden animal statue from Design Toscano! 17"Wx71⁄2"Dx21"H. 13 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER COLLECTIBLES Atlanta Braves Plush Elf (8934526424)
- ILC Replacement for Power Wheels Dnm22 Wild Thing Pink AND Black Rear Wheel Assembly FOR Dnm22 (DNM22 WILD THING PINK AND BLACK REAR WHEEL ASSEMB)
- THE OUTDOOR PLUS 24 Maya Hammered Copper Water Bowl - Wide Spillway (OPT-24SCXW)
- MELNOR 8 Pattern Adjustable Metal Hose Nozzle - Black & Yellow (ME6360)
- DESIGN TOSCANO Frolicking Fisherman Two Boys on a Tree Cast Bronze Garden Statue (PN6715)
- DESIGN TOSCANO The Great White Egret Statue (QL1558266)
- DESIGN TOSCANO Abstract Floral Cascading Metal Tower Fountain (FU71751)
- DESIGN TOSCANO Wildflower Meadows Fairies Garden Statue: Blossom (LY79215)
- DESIGN TOSCANO Gigi the Garden Giraffe Statue (NG29314)
- DESIGN TOSCANO Pausing by the Pond Little Girl Garden Statue (LY819163)
- GRILLTOWN LuxenHome Bronze MgO Girl Holding Basket of Kittens with Puppy Garden Statue (GR3260967)
- Design Toscano Fountains, Garden Statues & Sculptures