Shop All Dining Room Chairs
Design Toscano
Bacall Waterfall Curved Back Dining Chair Set
Mfr # AF951787
Zoro # G206614367
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,425.00
Free 30-Day Returns
Key Features
- Material mahogany
- Color walnut
- Width (In.) 21.5
- Depth (In.) 27
- Height (In.) 41
Product Information
- Brand Design Toscano
- MFR # AF951787
- Zoro # G206614367
- UPC # 840798162104
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Width (In.) | 21.5 |
Depth (In.) | 27 |
Height (In.) | 41 |
Details
Material | mahogany |
Color | walnut |
Weight | 21 |
Description
Opt for a classic Hollywood feel with these simple and elegant armless dining chairs. From the exaggerated, high curved, waterfall backs to the saber back legs and tapered and turned front legs, their mahogany carved frames strip away excess ornamentation for clean lines that meld with most any decor. Classic pearl velvet upholstery is highlighted on the diamond tufted backs and the padded, double welted seats. These dining chairs were created exclusively for Design Toscano and add artistic flair that blends form and function in the most sophisticated way imaginable. Set of Two: Each 21.5"Wx27"Dx41"H. 21 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Amsterdam 35.43" Sideboard with 4 Shelves in White (147AMC205)
- HIRSH 5 Drawer Lateral File Cabinet, White, Legal/Letter (23703)
- LAVIVA Fully Framed 30" Grey Mirror (313FF-3030G)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 84"X40", Wood Top, Wood Grain (XA-F-84X40-GG)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- DESIGN TOSCANO Charles II Chairs, Chairs, PK 6 (AF92025)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- MODWAY FURNITURE Casper Dining Armchairs, Pink, 2PK (EEI-905-PNK)
- FLASH FURNITURE Black Commercial Wooden Spindle Back Chairs, PK 2 (ZH-8101WR-BK-2-GG)
- Design Toscano Dining Room Chairs