Shop All Bookends
Design Toscano
Arthurian Knight Bookends
Mfr # CL3434
Zoro # G605389477
product price: $58.90
/ea
$58.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 3.5"
- Height 8"
- Width 5.5"W
- Features Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
Product Information
- Brand Design Toscano
- MFR # CL3434
- Zoro # G605389477
- UPC # 846092005727
- Country of Origin China
- Category Bookends
Dimensions
Depth | 3.5" |
Height | 8" |
Width | 5.5"W |
Details
Features | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Description
From the romantic pages of the Arthurian legends come these exquisitely sculpted sentinels who will valiantly guard your treasured literature or the photo albums of your world travels just as they guarded the ivory towers of Camelot. Sculpted in full battle armor, our Toscano exclusives are cast in quality designer resin with a two-tone metallic finish. (Set of Two) Each: 5"Wx31⁄2"Dx8"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIFTMARK Giftmark 1410W Child's Spindle Rocking Chair White (1410W)
- CAFEWORKS Square CaféWorks™ Table, Gray - 42" Square x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65687)
- TIMELESS FRAMES Lauren Portrait Silver Wall Frame- 11 x 14 in. (45241)
- NIEN MADE USA HP 46x64 RD CRDLS Blind (4664RDC)
- DESIGN TOSCANO Industrial Gear Sculptural Iron Bookends (QH9631)
- DESIGN TOSCANO Over the Fence Bulldog Cast Iron Sculptural Bookend Pair (SP2524)
- DESIGN TOSCANO Over the Fence Scotty Dog Cast Iron Sculptural Bookend Pair (SP2762)
- DESIGN TOSCANO George Washington American Statesman Sculptural Bookends (JQ9818)
- DESIGN TOSCANO T-Rex Dinosaur Cast Iron Sculptural Bookend Pair (SP2814)
- DESIGN TOSCANO Batter Up! Vintage Baseball Slugger Cast Iron Sculptural Bookend Pair (SP1155)
- UNIVERSAL PRODUCTS Jumbo Economy Metal Bookends, Black Enamel (54091)
- Design Toscano Bookends