Shop All Wall Art & Decor
Design Toscano
Angelica Maria Sculptural Bust
Mfr # JQ11340
Zoro # G205386517
product price: $70.90
/ea
$70.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"W
- Height 17"
- Large Spiral 7"
Product Information
- Brand Design Toscano
- MFR # JQ11340
- Zoro # G205386517
- UPC # 840798124508
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 11"W |
Height | 17" |
Details
Large Spiral | 7" |
Description
Painted and sculpted by countless artists over the years, the sweetly pious Angelica Maria is inspired by a painting by Fra Filippo Lippi. History tells us he convinced a convent to allow him to paint a novice nun as the Holy Mother, then persuaded the maiden to run away with him to the shame of her family and her order. Amidst this dramatic tale of stolen love, the Virgin's beauty is epitomized from her demurely downcast eyes to the gown draped across her softly curved shoulders. Our quality designer resin replica is finished in a black bronze hue highlighted with gold accents to bring out each stunning detail. 11"Wx7"Dx17"H. 6 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR Egyptian Cotton 650 Thread Count Solid Sheet Set King-White (650KGSH SLWH)
- TRADEMARK FINE ART Cecile Baird 'Mandarin Orange' Canvas Art, 24x47 (ALI0268-C2447GG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 54" Round Wood Folding Table (WFT5-54R)
- KENNEY MFG 14PK Drapery Pin Hook (KN1002NP)
- DESIGN TOSCANO Antinous as Egyptian God Osiris Statue (WU77156)
- DESIGN TOSCANO Chinese Guardian Lion Foo Dog Statues, PK 2 (NY91366801)
- DESIGN TOSCANO Diana of Versailles: Bonded Marble Resin Sculptural Bust (PD72519)
- DESIGN TOSCANO Remoulage Lion Sculptural Wall Pediment (NG315550)
- DESIGN TOSCANO Saint Honore Trumpeting Angel Bonded Marble Mantel Statue (EU3365)
- DESIGN TOSCANO Grand Gilded Egyptian Sphinx Statue (NE74547)
- TRADEMARK FINE ART Jennifer Goldberger 'Cartouche And Floral Ii' Canvas Art, 24x47 (WAG00351-C2447GG)
- Design Toscano Wall Art & Decor