Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Andes the Little Alpaca Garden Statue
Mfr # HT21052532
Zoro # G605387817
product price: $58.90
/ea
$58.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"W
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Depth 6.5"
- Height 12.5"
Product Information
- Brand Design Toscano
- MFR # HT21052532
- Zoro # G605387817
- UPC # 840798140935
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 12"W |
Depth | 6.5" |
Height | 12.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
Who can resist an adorable alpaca? With their slender necks, cottony fleece and upturned grins, these darlings of the animal kingdom are known to be clever, funny and are certainly having a moment. Our Design Toscano-exclusive baby cria, as young alpacas are called, is cast in quality designer resin with a rough, faux stone finish to replicate its soft fur. This most exotic of farm animals is ready to be beautifully displayed in garden or home. A great gift for animal loving friends! 12"Wx61⁄2"Dx121⁄2"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Flail (91459B)
- DESIGN TOSCANO Tower of Frog Power Garden Statue (HF308971)
- PURITY POOL Purity Pool PPRB 18 x 20 in. Aluminum Alloy Frame Pelican Pro Professional Leaf Rake; Black (PPRB)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Indigo, 23" x 20" x 4" (62-025-INDIGO-EC)
- DESIGN TOSCANO Constance Conscience Garden Angel Statue (AL58133)
- DESIGN TOSCANO Life-Size Resting Bengal Tigress and Cub Statue (NE120011)
- DESIGN TOSCANO Flowers for Felicity Little Girl Garden Statue: Medium (NG30540)
- DESIGN TOSCANO Anchor Falls Cascading Garden Fountain (DW35127)
- DESIGN TOSCANO Ocean's Perch Pelican Statue (QL56458)
- DESIGN TOSCANO Life-Sized Rhinoceros Statue (NE140042)
- DESIGN TOSCANO Praying Seated Ayutthaya Thai Buddha Statue (KY69963)
- Design Toscano Fountains, Garden Statues & Sculptures